Shop All Straight Centrifugal High Flow Pumps
Dayton
Centrifugal Pump, 3 HP, 1 Ph, 230VAC
Mfr # 55JJ64
Zoro # G3723423
product price: $621.99
/ea
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP - Pumps 3 hp
- Voltage - Pumps 230V AC
- Phase - Pumps 1
- Housing Material - Pumps Cast Iron
- Inlet Size - Pumps 2-1/2 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 55JJ64
- Zoro # G3723423
- Country of Origin India
- Category Straight Centrifugal High Flow Pumps
Dimensions
Inlet Size - Pumps | 2-1/2 in NPT |
Outlet Size - Pumps | 2 in NPT |
Height | 12 1/4 in |
Compatible Intake Pipe Size | 2 1/2 in |
Intake and Discharge Size | 2 1/2 in , 2 in |
Compatible Discharge Pipe Size | 2 in |
Overall Height | 12.2 in |
Description
Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 3 hp, Nameplate Voltage 230V AC, Flow Rate @ 40 ft of Head (Maximum) 190 gpm, Flow Rate @ 60 ft of Head (Maximum) 140 gpm, Flow Rate @ 80 ft of Head (Maximum) 83 gpm, Maximum Feet of Head 87 ft, Compatible Intake Pipe Size 2 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 30 ft of Head (Maximum) 210 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STAINLESS PUMPS Centrifugal Pump Mechanical Seal Kit (KMS02014)
- HUSKY Fuel Nozzle Cover for Husky, Green (001806-03)
- GOULDS WATER TECHNOLOGY Pump, 1 HP, 3 Phase, Max. Head 112 ft. (100MS1E5C4)
- MADISON SPST Liquid Level Switch Close on Rise 240VAC 50 psi (M3326-NPT-NO)
- DAYTON Cast Iron 1 HP Centrifugal Pump 208-230/460V (2ZWP6)
- DAYTON Cast Iron 3/4 HP Centrifugal Pump 208-230/460V (2ZWP4)
- DAYTON Centrifugal Pump, 3 Ph, 208 to 240/480VAC (55JJ44)
- DAYTON Cast Iron 2 HP Centrifugal Pump 208-230/460V (2ZWR1)
- DAYTON Centrifugal Pump, 3 Ph, 208 to 240/480VAC (55JJ41)
- DAYTON Brass 1/8 HP Centrifugal Pump 115V (5PXX3)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (125MS1G5G4)
- Dayton Straight Centrifugal High Flow Pumps