Shop All Chemical-Resistant Pumps
Dayton
Centrifugal Pump, 2 HP, 3 Ph, 208-230/460V, Width: 7 5/8 in
Mfr # 2YEU3
Zoro # G3480881
product price: $992.99
/ea
Free Shipping & Returns
$992.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 2 hp
- Housing Material Polypropylene
- Phase Three
- Voltage 208-230/460
- Max. GPM @ Head 96 gpm @ 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2YEU3
- Zoro # G3480881
- UPC # 190735238516
- Country of Origin India
- Category Chemical-Resistant Pumps
Dimensions
Height | 7 1/2 in |
Max. Dia. Solids | 1/4 in |
Width | 7 5/8 in |
Manufacturers Warranty Length | 1 yr |
Length | 16 5/32 in |
Overall Length | 16.2 in |
Overall Height | 7.5 in |
Overall Width | 7.6 in |
Solid Diameter (Maximum) | 0.25 in |
Discharge Pipe Size | 1 1/2 in |
Shaft Outer Diameter | 5/8 in |
Intake Pipe Size | 1 1/2 in |
Description
Centrifugal Pump, Discharge Pipe Size 1 1/2 in, Discharge Pipe Type NPT, Feet of Head (Maximum) 91 ft, Flow Rate (Maximum) 96 gpm, Horsepower (Maximum) 2 hp, Housing Material Polypropylene, Impeller Design Closed, Impeller Material Polypropylene, Intake Pipe Size 1 1/2 in, Intake Pipe Type NPT, Media Temperature (Maximum) 140 Degrees F, Phase Three, Shut Off Pressure (Maximum) 82 ft of head, Viscosity (Maximum) 100 SUS, Flow Rate @ 10 ft of Head (Maximum) 102 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Extracting Tool 7/16 Thru 1 (1227-16)
- ZOELLER Pump Stand, 15Lx15Wx3H (In.) (10-2421)
- BREEZE V-Band 4.81" dia., 0.875" SS Band, PK5 (VT10481)
- DAYTON Booster Cartridge Assembly (AEYE3)
- DAYTON Pump, 2 HP, 115/230V, 21.6/10.8 Amp (4JMW2)
- DAYTON Pump, Centrifugal, SS, 1/2 HP, 3 PH (5WXT1)
- DAYTON Centrifugal Pump, 2 HP, 1 Ph, 115/208-230V (2YEU2)
- DAYTON Pump, 1 1/2 HP, 115/230V, 15.0/7.5Amp (4JMX4)
- DAYTON Pedestal Pump, HP Req 1, Polypropylene (2YEU9)
- DAYTON Pump, 1 HP, 115/230V, 13.0/6.5 Amp (4JMX2)
- DAYTON Pedestal Pump, HP Req 2, Polypropylene (2YEV2)
- Dayton Chemical-Resistant Pumps