Shop All Chemical-Resistant Pumps
Dayton
Centrifugal Pump, 2 HP, 3 Ph, 208-230/460V
Mfr # 2YEW5
Zoro # G2332267
product price: $1,044.99
/ea
Free Shipping & Returns
$1,044.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 2 hp
- Housing Material Noryl
- Phase Three
- Voltage 230/460
- Max. GPM @ Head 96 gpm @ 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2YEW5
- Zoro # G2332267
- UPC # 190735238714
- Country of Origin India
- Category Chemical-Resistant Pumps
Dimensions
Length | 15 7/8 in |
Width | 10 1/4 in |
Max. Dia. Solids | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Height | 7 1/2 in |
Overall Height | 7.5 in |
Overall Width | 10.3 in |
Overall Length | 15.9 in |
Shaft Outer Diameter | 5/8 in |
Discharge Pipe Size | 1 1/2 in |
Intake Pipe Size | 1 1/2 in |
Solid Diameter (Maximum) | 0.25 in |
Description
Centrifugal Pump, Discharge Pipe Size 1 1/2 in, Discharge Pipe Type NPT, Feet of Head (Maximum) 91 ft, Flow Rate (Maximum) 96 gpm, Horsepower (Maximum) 2 hp, Housing Material Noryl, Impeller Design Closed, Impeller Material Noryl, Intake Pipe Size 1 1/2 in, Intake Pipe Type NPT, Media Temperature (Maximum) 180 Degrees F, Phase Three, Shut Off Pressure (Maximum) 82 ft of head, Viscosity (Maximum) 100 SUS, Flow Rate @ 10 ft of Head (Maximum) 96 gpm, Flow Rate @ 15 ft of Head (Maximum) 92 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hand Drum Pump, Steel/Aluminum, 1/2"FNPT (6HKV5)
- FRANKLIN ELECTRIC Multi-Stage Booster Pump, 2 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 3 Stage (96064501)
- DAYTON Pump Repair Kit, For 2ZXN8, 2ZXN9 (21TH39)
- K2 PUMPS Contractor Series 2 HP Grinder Pump with Stainless Steel Cutter, 230 Volt, 15 Amps (SWG20001DBK)
- DAYTON CentrifugalPump, 3/4hp, 3 Ph, 208-230/460V (2YEV8)
- DAYTON CentrifugalPump, 1 1/2hp, 1ph, 115/208-230V (2YER9)
- DAYTON Pump, 1/2 HP, 230/460V, 2.6/1.3 Amp (4JMV4)
- DAYTON Pedestal Pump, HP Req 2, Polypropylene (2YEV2)
- DAYTON Pump, 3 HP, 230/460V, 11.6/5.8 Amp (4JMW5)
- DAYTON Pump, Centrifugal, SS, 1 HP, 3 PH (5WXT5)
- DAYTON Centrifugal Pump, 1 HP, 3 Ph, 208-230/460V (2YEW1)
- Dayton Chemical-Resistant Pumps