Shop All Straight Centrifugal High Flow Pumps
Dayton
Centrifugal Pump, 2 HP, 1 Ph, 115/230VAC
Mfr # 55JJ63
Zoro # G3723378
product price: $600.99
/ea
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP - Pumps 2 hp
- Voltage - Pumps 115/230V AC
- Phase - Pumps 1
- Housing Material - Pumps Cast Iron
- Inlet Size - Pumps 2-1/2 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 55JJ63
- Zoro # G3723378
- Country of Origin India
- Category Straight Centrifugal High Flow Pumps
Dimensions
Inlet Size - Pumps | 2-1/2 in NPT |
Outlet Size - Pumps | 2 in NPT |
Height | 12 1/4 in |
Intake and Discharge Size | 2 1/2 in , 2 in |
Overall Height | 12.2 in |
Compatible Discharge Pipe Size | 2 in |
Compatible Intake Pipe Size | 2 1/2 in |
Description
Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 122 gpm, Maximum Feet of Head 50 ft, Compatible Intake Pipe Size 2 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 20 ft of Head (Maximum) 163 gpm, Flow Rate @ 30 ft of Head (Maximum) 143 gpm, Flow Rate @ 50 ft of Head (Maximum) 93 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECKETT Pump-208/230V Mini Split CE (MS602ULCQ)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 10 / 4-35 (H621-010)
- GREENLEE Submersible Trash Pump, Hydraulic, 3 In (H4635)
- ECO-FLO Cast Iron Sump Pump 1/2 HP (EFSA50)
- DAYTON Brass 1/8 HP Centrifugal Pump 12V (5PXX4)
- DAYTON Aluminum 1/4 HP Centrifugal Pump 115V (5PXX9)
- DAYTON Cast Iron 1/2 HP Centrifugal Pump 115/230V (2ZWP1)
- DAYTON Centrifugal Pump, 3 Ph, 208 to 240/480VAC (55JJ37)
- DAYTON Centrifugal Pump, 3 Ph, 230/460VAC (55JJ50)
- DAYTON Centrifugal Pump, 3 Ph, 230/460VAC (55JJ53)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 3 HP, 208-230/460VAC (4BF1HBK0)
- Dayton Straight Centrifugal High Flow Pumps