Shop All Chemical-Resistant Pumps
Dayton
Centrifugal Pump, 2 HP, 1 Ph, 115/208-230V
Mfr # 2YEW4
Zoro # G1946454
Free Shipping & Returns
$1,063.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 2 hp
- Housing Material Noryl
- Phase Single
- Voltage 115/208-230
- Max. GPM @ Head 96 gpm @ 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2YEW4
- Zoro # G1946454
- UPC # 190735238707
- Country of Origin India
- Category Chemical-Resistant Pumps
Dimensions
Length | 15 7/8 in |
Manufacturers Warranty Length | 1 yr |
Height | 7 1/2 in |
Width | 7 5/8 in |
Max. Dia. Solids | 1/4 in |
Overall Height | 7.5 in |
Overall Length | 15.9 in |
Overall Width | 7.6 in |
Discharge Pipe Size | 1 1/2 in |
Shaft Outer Diameter | 5/8 in |
Solid Diameter (Maximum) | 0.25 in |
Intake Pipe Size | 1 1/2 in |
Description
Centrifugal Pump, Discharge Pipe Size 1 1/2 in, Discharge Pipe Type NPT, Feet of Head (Maximum) 91 ft, Flow Rate (Maximum) 96 gpm, Horsepower (Maximum) 2 hp, Housing Material Noryl, Impeller Design Closed, Impeller Material Noryl, Intake Pipe Size 1 1/2 in, Intake Pipe Type NPT, Media Temperature (Maximum) 180 Degrees F, Phase Single, Shut Off Pressure (Maximum) 82 ft of head, Viscosity (Maximum) 100 SUS, Flow Rate @ 10 ft of Head (Maximum) 96 gpm, Flow Rate @ 15 ft of Head (Maximum) 92 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Unloader, Zeromatic (AR2907)
- DAYTON Impeller (PP20003A802G)
- OASE Fountain Pump, 1/64 HP, 120V, 3.6 ft. Head (45413)
- ZOELLER Grinder Pump, 2 HP, 230V, 3 Phase (840-0006)
- DAYTON Pump, Centrifugal, SS, 3/4 HP, 1 PH (5WXT2)
- DAYTON Pump, 3/4 HP, 115/230V, 9.0/4.5 Amp (4JMW9)
- DAYTON CentrifugalPump, 1 1/2hp, 3ph, 208-230/460V (2YEU1)
- DAYTON Centrifugal Pump, 2 HP, 3 Ph, 208-230/460V, Width: 7 5/8 in (2YEU3)
- DAYTON Pump, 3/4 HP, 208-230/460V, 3.8-3.4/1.7 Amp (4JMX1)
- DAYTON Centrifugal Pump, 2 HP, 1 Ph, 115/208-230V (2YEU2)
- DAYTON CentrifugalPump, 3/4hp, 3 Ph, 208-230/460V (2YER6)
- Dayton Chemical-Resistant Pumps