Shop All Chemical-Resistant Pumps
Dayton
Centrifugal Pump, 2 HP, 1 Ph, 115/208-230V
Mfr # 2YEU2
Zoro # G3334913
product price: $940.99
/ea
Free Shipping & Returns
$940.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 2 hp
- Housing Material Polypropylene
- Phase Single
- Voltage 115/208-230
- Max. GPM @ Head 96 gpm @ 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2YEU2
- Zoro # G3334913
- UPC # 190735238509
- Country of Origin India
- Category Chemical-Resistant Pumps
Dimensions
Length | 16 5/8 in |
Max. Dia. Solids | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Height | 7 1/2 in |
Width | 7 5/8 in |
Overall Width | 7.6 in |
Overall Length | 16.6 in |
Overall Height | 7.5 in |
Discharge Pipe Size | 1 1/2 in |
Intake Pipe Size | 1 1/2 in |
Solid Diameter (Maximum) | 0.25 in |
Shaft Outer Diameter | 5/8 in |
Description
Centrifugal Pump, Discharge Pipe Size 1 1/2 in, Discharge Pipe Type NPT, Feet of Head (Maximum) 91 ft, Flow Rate (Maximum) 96 gpm, Horsepower (Maximum) 2 hp, Housing Material Polypropylene, Impeller Design Closed, Impeller Material Polypropylene, Intake Pipe Size 1 1/2 in, Intake Pipe Type NPT, Media Temperature (Maximum) 140 Degrees F, Phase Single, Shut Off Pressure (Maximum) 82 ft of head, Viscosity (Maximum) 100 SUS, Flow Rate @ 10 ft of Head (Maximum) 96 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Spider Gasket For 1-1/2 In. Valve (PP02311002G)
- ZOELLER 3/10 HP 1-1/2" F Submersible Sump Pump 115V (63-0007)
- ZOELLER Waste-Mate 3 in. 1-1/2 hp High Head Submersible Sewage Pump (294-0004)
- ARO Valve Block (93090)
- DAYTON Pump, 3 HP, 230/460V, 11.6/5.8 Amp (4JMW5)
- DAYTON Pump, 1 HP, 115/230V, 14.0/7.0 Amp (4JMV7)
- DAYTON Pump, Centrifugal, SS, 2 HP, 1 PH (5WXT8)
- DAYTON Pump, 1 1/2 HP, 208-230/460 Volt (4JMX5)
- DAYTON Pump, 1/2 HP, 208-230/460V, 1.8/0.9 Amp (4JMW8)
- DAYTON Centrifugal Pump, 3 HP, 1 Ph, 230V (2YEW6)
- DAYTON Pump, 3/4 HP, 115/230V, 8.2/4.1 Amp (4JMV5)
- Dayton Chemical-Resistant Pumps