Shop All Self-Priming Pumps
Dayton
Centrifugal Pump, 1/2 hp, 208 to 240/480V AC, 3 Phase
Mfr # 5UPW4
Zoro # G2867995
product price: $589.99
/ea
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Pump Type Centrifugal Pump
- HP - Pumps 1/2 hp
- Inlet 2"
- Voltage - Pumps 208 to 240/480V AC
- Outlet 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5UPW4
- Zoro # G2867995
- UPC # 190735351994
- Country of Origin China
- Category Self-Priming Pumps
Dimensions
Outlet Size - Pumps | 1-1/2 in NPT |
Inlet Size - Pumps | 2 in NPT |
Width | 6 9/16 in |
Manufacturers Warranty Length | 1 yr |
Height | 11 13/16 in |
Length | 18 5/8 in |
Overall Width | 6.56 in |
Overall Length | 18.63 in |
Overall Height | 11.81 in |
Intake and Discharge Size | 2 in , 1 1/2 in |
Compatible Discharge Pipe Size | 1 1/2 in |
Manufacturer Warranty Length | 1 yr |
Compatible Intake Pipe Size | 2 in |
Description
Sprinkler Pump, Phase Three, Pump Housing Material Plastic, Horsepower 1/2 hp, Nameplate Voltage 208-240/480V AC, Suction Lift (Maximum) 20 ft, Flow Rate @ 10 psi 43 gpm, Flow Rate @ 20 psi 35 gpm, Maximum Feet of Head 64 ft, Shut Off Pressure (Maximum) 28 psi, Compatible Intake Pipe Size 2 in, Compatible Discharge Pipe Size 1 1/2 in, Intake Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Priming Self-Priming, Best Efficiency Flow 35 gpm, Best Efficiency Head 46 ft of head
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDPIPER Dbl DphrmPmp, Flange, TPV/PP, 3/4in, 280gpm (S30B3P1PPAS000.)
- CONSERVCO SIPHON PUMP 10 GPH 43""H (A-G3672K)
- BELL & GOSSETT Automatic Timer Kit (113210)
- GRAYMILLS Coolant Immersion Pump, 1/8HP, 230/460V (IMV08-F)
- DAYTON Self Priming Centrifugal Pump, 1 hp, 115/230V AC, 1 Phase, 48 ft Max Head (4YKP8)
- DAYTON 1/2 HP 1 Ph 115V 8A ODP Utility Pump (33RW83)
- DAYTON Centrifugal Pump, 2 hp, 120/208 to 240V AC, 1 Phase (5UPW1)
- DAYTON Self Priming Centrifugal Pump, 1/3 hp, 115/230V AC, 1 Phase, 41 ft Max Head (4UA63)
- DAYTON Self Priming Centrifugal Pump, 1/2 hp, 115/230V AC, 1 Phase, 33 ft Max Head (4YKN6)
- DAYTON Self Priming Centrifugal Pump, 3/4 hp, 115/208 to 230V AC, 1 Phase, 52 ft Max Head (2ZXR8)
- DAYTON Self Priming Centrifugal Pump, 7 1/2 hp, 208 to 230/460V AC, 3 Phase, 110 ft Max Head (12N814)
- Dayton Self-Priming Pumps