Shop All Exhaust and Supply Fan Accessories
This Product is Discontinued
Dayton
Ceiling Ventilator, 92 CFM, 115 V (Discontinued)
Mfr # 5AE68
Zoro # G0959016
Free Shipping & Returns
This Product is Discontinued
Key Features
- CFM @ 0.000-In. SP 102
- Sones @ 0.000-In. SP @ 5 Ft. 1.5
- Voltage 115V AC
- Full Load Amps 0.18
- Housing Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5AE68
- Zoro # G0959016
- UPC # 190735341865
- Country of Origin United States
- Category Exhaust and Supply Fan Accessories
Dimensions
Housing Height | 7 in |
Housing Width | 11 1/2 in |
Dimension D | 6" |
Dimension A | 13-7/8" |
Duct Dia. | 6 in |
Grille Width | 13 1/2 in |
Discharge Dia. | 6" |
Grille Length | 15 in |
Housing Length | 13 7/8 in |
Dimension B | 11-1/2" |
Dimension E | 1-1/4" |
Overall Width | 11 1/2 in |
Overall Height | 7 in |
For Cut-Out Length | 14 1/8 in |
For Cut-Out Width | 11 3/4 in |
Duct Diameter | 6 in |
Profile Height Family | Medium |
Overall Depth | 13 7/8 in |
Description
Bathroom Fan, Discharge Direction Horizontal, Duct Diameter 6 in, Duct Shape Round, Housing Finish Galvanized, Housing Material Steel, Heater Without Heater, Includes Backdraft Damper Hardware Mounting Brackets, Mounting Location Ceiling, Maximum Airflow 104 cfm, Exhaust Airflow @ 0.100 in SP 92 cfm, Exhaust Airflow @ 0.000 in SP 104 cfm, Maximum Noise Level 2 sones, Noise Level @ 0.100 in SP @ 5 ft 2 sones, Maximum Coverage Area 80 sq ft, Number of Speeds 1, Overall Depth 13 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.