Shop All Exhaust and Supply Fan Accessories
This Product is Discontinued
Dayton
Ceiling Ventilator, 81 CFM, 115 Volt (Discontinued)
Mfr # 1UBH7
Zoro # G1803846
Free Shipping & Returns
This Product is Discontinued
Key Features
- Watts 54 W
- CFM @ 0.375-In. SP 61
- CFM @ 0.000-In. SP 87
- Grille Color White
- Grille Width 13 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1UBH7
- Zoro # G1803846
- UPC # 190735147900
- Country of Origin United States
- Category Exhaust and Supply Fan Accessories
Dimensions
Grille Width | 13 1/4 in |
Grille Length | 14 7/8 in |
Housing Width | 11 1/2 in |
Dimension B | 11-1/2" |
Duct Dia. | 6 in |
Dimension E | 1-1/4" |
Discharge Dia. | 6" |
Housing Length | 13 7/8 in |
Dimension D | 6" |
Housing Height | 7 in |
Dimension A | 13-7/8" |
Description
Bathroom Fan, Housing Material Galvanized Steel, Heater No, Includes Backdraft Damper, Hardware, Mounting Brackets, Mounting Location Ceiling, Horizontal, Number of Speeds 1, Lighted No, Phase 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.