Shop All Exhaust and Supply Fan Accessories
This Product is Discontinued
Dayton
Ceiling Ventilator, 700 CFM, 115 V (Discontinued)
Mfr # 5AE76
Zoro # G0773656
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Speeds 1
- Includes Backdraft Damper, Hardware and Mounting Brackets
- Max. Inlet Temp. 104 Degrees F
- Housing Length 23 5/8 in
- Full Load Amps 3.20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5AE76
- Zoro # G0773656
- UPC # 190735341940
- Country of Origin United States
- Category Exhaust and Supply Fan Accessories
Dimensions
Housing Length | 23 5/8 in |
Housing Height | 11 5/8 in |
Discharge Height | 8 in |
Dimension B | 11 5/8 in |
Dimension A | 23 5/8 in |
Housing Width | 11 5/8 in |
Dimension D | 19 1/2 in |
Grille Length | 25 in |
Dimension E | 8 in |
Discharge Width | 19 1/2 in |
Grille Width | 13 1/2 in |
Inlet Width | 19 1/2 in |
Inlet Height | 8 in |
Overall Width | 11 5/8 in |
Overall Height | 11 5/8 in |
For Cut-Out Length | 23 7/8 in |
Overall Depth | 23 5/8 in |
Profile Width Family | Double-Wide |
Profile Height Family | High |
For Cut-Out Width | 11 7/8 in |
Duct Height | 8 in |
Duct Width | 19 1/2 in |
Grille LxW | 25 in x 13 1/2 in |
Duct HxW | 8 in x 19 1/2 in |
Overall HxWxD | 11 5/8 in x 11 5/8 in x 23 5/8 in |
Description
Ceiling Ventilator, Discharge Direction Horizontal and Vertical, Duct Shape Rectangular, Housing Finish Galvanized, Housing Material Steel, Heater Without Heater, Includes Backdraft Damper, Mounting Brackets, Mounting Location Ceiling, Maximum Airflow 757 cfm, Exhaust Airflow @ 0.100 in SP 729 cfm, Exhaust Airflow @ 0.000 in SP 757 cfm, Maximum Noise Level 6.5 sones, Noise Level @ 0.100 in SP @ 5 ft 5 sones, Maximum Coverage Area 600 sq ft, Number of Speeds 1, Overall Depth 23 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.