Shop All Exhaust and Supply Fan Accessories
This Product is Discontinued
Dayton
Ceiling Ventilator, 557 cfm, 1070 rpm, TENV (Discontinued)
Mfr # 36WG64
Zoro # G2004996
Free Shipping & Returns
This Product is Discontinued
Key Features
- Singlewide / Doublewide Singlewide
- CFM @ 0.000-In. SP 260/416/557
- Sones @ 0.000-In. SP @ 5 Ft. 6.0
- Voltage 115
- Full Load Amps 3.30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 36WG64
- Zoro # G2004996
- UPC # 190735276549
- Country of Origin United States
- Category Exhaust and Supply Fan Accessories
Dimensions
Housing Height | 14 1/2 in |
Housing Width | 14 3/8 in |
Grille Width | 17 in |
Discharge Width | 8 in |
Grille Length | 19 1/2 in |
Inlet Height | 8 in |
Inlet Width | 8 in |
Discharge Height | 8 in |
Housing Length | 18 in |
Overall Height | 14 1/2 in |
Overall Width | 14 3/8 in |
Duct Width | 8 in |
For Cut-Out Length | 18 1/4 in |
Profile Height Family | High |
Grille LxW | 19 1/2 in x 17 in |
Profile Width Family | Single-Wide |
For Cut-Out Width | 14 5/8 in |
Duct HxW | 8 in x 8 in |
Duct Height | 8 in |
Overall Depth | 18 in |
Overall HxWxD | 14 1/2 in x 14 3/8 in x 18 in |
Description
Ceiling Ventilator, Discharge Direction Horizontal and Vertical, Duct Shape Rectangular, Housing Finish Galvanized, Housing Material Steel, Heater Without Heater, Includes Backdraft Damper, Mounting Brackets, Mounting Location Ceiling, Maximum Airflow 557 cfm, Exhaust Airflow @ 0.100 in SP 512 cfm, Exhaust Airflow @ 0.000 in SP 512 cfm, Maximum Noise Level 5 sones, Noise Level @ 0.100 in SP @ 5 ft 4.5 sones, Number of Speeds Variable, Overall Depth 18 in, Overall Height 14 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.