Shop All Exhaust and Supply Fan Accessories
This Product is Discontinued
Dayton
Ceiling Ventilator, 290 CFM, 115 V (Discontinued)
Mfr # 5AE73
Zoro # G1611766
Free Shipping & Returns
This Product is Discontinued
Key Features
- Singlewide / Doublewide Singlewide
- CFM @ 0.000-In. SP 315
- Sones @ 0.000-In. SP @ 5 Ft. 2.4
- Voltage 115V AC
- Full Load Amps 0.72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5AE73
- Zoro # G1611766
- UPC # 190735341919
- Country of Origin United States
- Category Exhaust and Supply Fan Accessories
Dimensions
Housing Height | 11 1/4 in |
Housing Width | 11 7/8 in |
Dimension B | 11 7/8 in |
Dimension E | 8 in |
Discharge Width | 8 in |
Discharge Height | 8 in |
Dimension A | 14 in |
Dimension D | 8 in |
Grille Width | 13 1/4 in |
Housing Length | 14 in |
Grille Length | 14 7/8 in |
Description
Ceiling Ventilator, Singlewide, Insulated Yes, Voltage 115V AC, 60 Hz, 1 Phase, Full Load Amps 0.72, Number of Speeds 1, Watts 81 W, Motor RPM 1050, Motor Type Shaded Pole, Motor Enclosure Open Dripproof, Motor Insulation Class B, Max. Inlet Temp. 104 Degrees F, Housing Height 11 1/4 in, Housing Width 11 7/8 in, Housing Length 14 in, Discharge Height 8 in, Discharge Width 8 in, Grille Length 14 7/8 in, Grille Width 13 1/4 in, Grille Material Polystyrene, Grille Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.