Shop All Exhaust and Supply Fan Accessories
This Product is Discontinued
Dayton
Ceiling Radiation Damper (Discontinued)
Mfr # 3DPF9
Zoro # G1748817
Free Shipping & Returns
This Product is Discontinued
Key Features
- Remarks For Lighted Units, UL 555 Classified, Rated at 3 to 4 Hours Fire Resistance
- Includes 165 Degree Fusible Link
- For Use With 3DPE4, 3DPE5, 5AE70 and 5AE71 When Lighted Grill 52WX70 is Used
- Height (In.) 11 1/8 in
- Depth (In.) 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3DPF9
- Zoro # G1748817
- UPC # 190735281840
- Country of Origin United States
- Category Exhaust and Supply Fan Accessories
Dimensions
Height (In.) | 11 1/8 in |
Depth (In.) | 3 3/4 in |
Width (In.) | 13 1/2 in |
Dimensions | 11 1/4 in x 13 1/2 in x 4 3/4 in |
Overall Depth | 4 3/4 in |
Overall Height | 11 1/4 in |
Overall Width | 13 1/2 in |
Details
Item | Ceiling Radiation Damper |
Remarks | For Lighted Units, UL 555 Classified, Rated at 3 to 4 Hours Fire Resistance |
Includes | 165 Degree Fusible Link |
For Use With | 3DPE4, 3DPE5, 5AE70 and 5AE71 When Lighted Grill 52WX70 is Used |
Construction Material | Galvanized Steel Frame |
Compatible Manufacturer Model Number | 3DPE4, 3DPE5, 5AE70, 5AE71 |
Finish | Galvanized |
Product Type | Ceiling Radiation Damper |
Description
Ceiling Radiation Damper, Compatible Grainger Part Number 3DPE4, 3DPE5, 5AE70, 5AE71, Material Steel, Overall Depth 4 3/4 in, Overall Height 11 1/4 in, Overall Width 13 1/2 in, Compatible Manufacturer Model Number 3DPE4, 3DPE5, 5AE70, 5AE71, Finish Galvanized, Includes 165 Degree Fusible Link
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.