Shop All Air Circulators
Dayton
Ceiling Mounting Bracket, Steel, Gray
Mfr # 1LXN5
Zoro # G0780516
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Includes Secondary Safety Support Cable
- Height 17-5/8"
- Fan Accessory Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1LXN5
- Zoro # G0780516
- UPC # 190735145722
- Country of Origin China
- Category Air Circulators
Dimensions
Height | 17-5/8" |
Width | 6" |
Length | 10 in |
Details
Item | Mounting Bracket |
Material | Steel |
Color | Gray |
Includes | Secondary Safety Support Cable |
Fan Accessory Color | Gray |
Fan Accessory Material | Steel |
For Use With | 1LXN4D |
Fan Accessory Type | Bracket |
Application | Accessories |
Description
Mounting Bracket, Fan Accessory Type Mounting Bracket, Steel, For Use With 1LXN4D, 10 in Length, 6 in Width, 17 5/8 in Height, Finish Polyester Powder Coated, Black, Includes Secondary Safety Support Cable, Mounting Ceiling
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Cast Iron Mushroom Burner 7,000 BtuH (G22-4320)
- FOSTORIA Reflector MTM, 222 Series, 60 Deg. (8550100)
- FENWAL Ignition Control, 24V (35-605606-227)
- NATION WIDE PRODUCTS Box Fan Filter, 20" (FF-20)
- DAYTON Standard-Duty Industrial Fan 24" Non-Oscillating, 208-230/460VAC, 6000 CFM (1VCG7)
- DAYTON High-Visibility Industrial Fan 24" Non-Oscillating, 115VAC, 3800/6100 CFM (1VCH4)
- DAYTON Mobile Outdoor Air Circulator 30" Non-Oscillating, 120VAC, 4700/6900 CFM (2RDZ2)
- DAYTON Corrosion-Resistant Industrial Fan 36" Non-Oscillating, 115/230VAC, 12,627 CFM (36B8WN-G)
- DAYTON High-Visibility Industrial Fan 24" Non-Oscillating, 115VAC, 3800/6100 CFM (7DJ27)
- DAYTON Light-Duty Quiet-Design Industrial Fan 30" Non-Oscillating, 115VAC, 3450/6090/7450 CFM (6AGZ0)
- KING ELECTRIC 30" Outdoor Rated Oscillating Wall Mount Air Circulator (WFO-30)
- Dayton Air Circulators