Dayton

Ceiling Mount Bracket, Steel (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Air Circulators

Key Features

  • Material Steel
  • Color Gray
  • Fan Accessory Material Steel
  • For Use With Dayton Heavy Duty Air Cannons, 24 to 36"
  • Fan Accessory Color Gray
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Mounting Bracket
Material Steel
Color Gray
Fan Accessory Material Steel
For Use With Dayton Heavy Duty Air Cannons, 24 to 36"
Fan Accessory Color Gray
Fan Accessory Finish Polyester Coating
Fan Accessory Type Bracket
Housing Material Steel
Application Accessories
Closeout Yes

Description

Mounting Bracket, Fan Accessory Type Mounting Bracket, Steel, For Use With Dayton Heavy Duty Air Cannons, 24 to 36 in, Finish Polyester Coating, Gray, Mounting Ceiling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products