Dayton

Caster Assembly, 5 In with Brakes


product price: $152.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Fits Brand DAYTON
  • For Use With Mfr. Model Number 2HNT3
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Dayton
  • MFR # HV60002G
  • Zoro # G8382342
  • UPC #
    190735206942
  • Country of Origin Taiwan, Province of China
  • Category Air Cleaner Parts

Details

Item Caster Assembly, 5" with Brakes
Fits Brand DAYTON
For Use With Mfr. Model Number 2HNT3

Description

Caster Assembly, 5 In. with Brakes, For Use With Grainger Item Number 2HNT3, Fits Brand Dayton

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.