Shop All Pump Parts
Dayton
Cast Iron Pool Pump Trap/Baskt
Mfr # 5PXF2
Zoro # G1427011
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 2" Inlet/Outlet
- Housing Material Cast Iron
- Intake Type NPT
- Compatible with Manufacturer Model Number 5PXC6A, 5PXC7A, 5PXC8A, 5PXC9A
- Compatible with Pump Type Pool and Spa Pumps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5PXF2
- Zoro # G1427011
- UPC # 190735350003
- Country of Origin China
- Category Pump Parts
Dimensions
Compatible Intake Pipe Size | 2 in |
Compatible Discharge Pipe Size | 2 in |
Details
Item | Pump Strainer |
Includes | 2" Inlet/Outlet |
Housing Material | Cast Iron |
Intake Type | NPT |
Compatible with Manufacturer Model Number | 5PXC6A, 5PXC7A, 5PXC8A, 5PXC9A |
Compatible with Pump Type | Pool and Spa Pumps |
Discharge Type | Flange |
Filter Type | Basket |
Compatible with Brand | Dayton |
Compatible with Manufacturer Part Number | 5PXC6A, 5PXC7A, 5PXC8A, 5PXC9A |
Compatible Grainger Part Number | 5PXC6A, 5PXC7A, 5PXC8A, 5PXC9A |
Compatible Manufacturer Part Number | 5PXC6A, 5PXC7A, 5PXC8A, 5PXC9A |
Compatible with Manufacturer Model Number [NEW] | 5PXC6A, 5PXC7A, 5PXC8A, 5PXC9A |
Compatible Manufacturer Model Number | 5PXC6A, 5PXC7A, 5PXC8A, 5PXC9A |
For Use with Mfr. Model Number | 5PXC6A, 5PXC7A, 5PXC8A, 5PXC9A |
For Use With Mfr. Model Number | 5PXC6A, 5PXC7A, 5PXC8A, 5PXC9A |
Handle | Threaded Locking |
Description
Pump Strainer, Compatible with Manufacturer Model Number 5PXC6A, 5PXC7A, 5PXC8A, 5PXC9A, Compatible Intake Pipe Size 2 in, Compatible Discharge Pipe Size 2 in, Discharge Type Flange, Intake Type NPT, Housing Material Cast Iron, Filter Type Basket, Includes 2 In. Inlet/Outlet, Compatible with Pump Type Pool and Spa Pumps, Compatible with Brand Dayton, Compatible with Grainger Part Number 5PXC6A, 5PXC7A, 5PXC8A, 5PXC9A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSATRON Pulsafeeder Diaphragm Metering Pump, 240 GPD, 35 PSI (LPH7SA-PTC3-G19)
- ZOELLER 24 x 60 in. Fiberglass Basin Antifloat with Solid Cover (31-0946)
- DAYTON Impeller (PP23023C40201G)
- DELAVAN AG PUMPS Spray Pump, 4-Roller, Housing Cast Iron (4900C)
- DAYTON Diaphragm 25n (771259)
- DAYTON Pump Strainer, Thermoplastic, 3 In. (5PXF6)
- DAYTON Power Cable (PP200045609G)
- DAYTON AC, 3-Phase, 1/2 HP, Motor (PP1000L5BG)
- DAYTON Pump Repair Kit, Fluid (6PY69)
- DAYTON Mechanical Seal (PP60010G)
- ARO Diaphragm, Hytrel (96533-C)
- Dayton Pump Parts