Shop All Straight Center Discharge Pumps
Dayton
Cast Iron 7-1/2 HP Centrifugal Pump 208-230/460V
Mfr # 12A075
Zoro # G4327032
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,414.99
Free 30-Day Returns
Key Features
- Discharge Pump Type Straight Center Discharge Pump
- HP - Pumps 7 1/2 hp
- Phase - Pumps 3
- Voltage - Pumps 208 to 240/480V AC
- Max. Pressure - Pumps 65 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 12A075
- Zoro # G4327032
- UPC # 190735114544
- Country of Origin India
- Category Straight Center Discharge Pumps
Dimensions
Inlet Size - Pumps | 2-1/2 in NPT |
Outlet Size - Pumps | 2 in NPT |
Length | 22 3/8 in |
Width | 11 7/8 in |
Max. Dia. Solids | 7/20 in |
Height | 13 1/4 in |
Manufacturers Warranty Length | 1 yr |
Overall Height | 13.2 in |
Overall Width | 11.8 in |
Overall Length | 22.3 in |
Compatible Intake Pipe Size | 2 1/2 in |
Solid Diameter (Maximum) | 0.35 in |
Manufacturer Warranty Length | 1 yr |
Compatible Discharge Pipe Size | 2 in |
Intake and Discharge Size | 2 1/2 in , 2 in |
Description
Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 7 1/2 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 60 ft of Head (Maximum) 182 gpm, Flow Rate @ 80 ft of Head (Maximum) 170 gpm, Maximum Feet of Head 150 ft, Compatible Intake Pipe Size 2 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 100 ft of Head (Maximum) 150 gpm, Flow Rate @ 120 ft of Head (Maximum) 123 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEDLAND Flowmeter, GPM/LPM 1.0 - 10 / 5-38 (H601A-010)
- APACHE Diesel Fuel Kit, Green, Automatic, 1" (99000277)
- PEABODY ENGINEERING ProChemĀ® Process Chemical Storage Tank, Vertical, Closed Top, 100 gal (01-31264)
- RULE A-Matic Plus Float Switch (40A)
- DAYTON Cast Iron 1 HP Straight Center Discharge Pump 115/230V (4RU78)
- DAYTON Stainless Steel 10 HP Centrifugal Pump 208-230/460V (12A080)
- DAYTON Cast Iron 10 HP Centrifugal Pump 208-230/460V (12A079)
- DAYTON Iron 2-1/2 HP Straight Center Discharge Pump 208-230/460V (4RJ68)
- DAYTON Cast Iron 1-1/2 HP Straight Center Discharge Pump 115/230V (4RU75)
- DAYTON Stainless Steel 7-1/2 HP Centrifugal Pump 208-230/460V (12A076)
- GOULDS WATER TECHNOLOGY Cast Iron 1 HP Centrifugal Pump 115/230V (100MC1E4C0)
- Dayton Straight Center Discharge Pumps