Shop All Straight Centrifugal High Head Pumps
Dayton
Cast Iron 2 HP Centrifugal Pump 115/230V
Mfr # 2ZXJ9
Zoro # G3475954
original price:
$911.81
73% off
new price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP - Pumps 2 hp
- Voltage - Pumps 120/240V AC
- Phase - Pumps 1
- Housing Material - Pumps Cast Iron
- Inlet Size - Pumps 1-1/2 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2ZXJ9
- Zoro # G3475954
- UPC # 190735242544
- Country of Origin India
- Category Straight Centrifugal High Head Pumps
Dimensions
Inlet Size - Pumps | 1-1/2 in NPT |
Outlet Size - Pumps | 1-1/4 in NPT |
Length | 17 in |
Manufacturers Warranty Length | 1 yr |
Width | 8 3/4 in |
Height | 9 in |
Max. Dia. Solids | 5/16 in |
Overall Length | 17 in |
Overall Width | 8.8 in |
Overall Height | 8.9 in |
Intake and Discharge Size | 1 1/2 in , 1 1/4 in |
Compatible Intake Pipe Size | 1 1/2 in |
Manufacturer Warranty Length | 1 yr |
Solid Diameter (Maximum) | 0.31 in |
Compatible Discharge Pipe Size | 1 1/4 in |
Description
Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 78 gpm, Flow Rate @ 60 ft of Head (Maximum) 62 gpm, Flow Rate @ 80 ft of Head (Maximum) 43 gpm, Maximum Feet of Head 90 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/4 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 10 ft of Head (Maximum) 94 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cast Iron 1-1/2 HP Centrifugal Pump 208-230/460V (2ZWP8)
- ARMSTRONG PUMPS Flanged Kit, 1-1/4 NPT, 150 psi, Cast Iron (FLANGE CI 1.25" NPT FS2+HWKIT)
- JOHNSON CONTROLS 1" MNPT SPDT Flow Switch 24V-230V 760 gpm (F261KAH-V01C)
- ACTION PUMP Hand Operated Drum Pump, For 55 gal (3005HFC)
- DAYTON Stainless Steel 3/4 HP Centrifugal Pump 208-230/460V (2ZXK7)
- DAYTON Stainless Steel 1-1/2 HP Centrifugal Pump 115/230V (2ZXL1)
- DAYTON Cast Iron 3 HP Centrifugal Pump 230V (2ZXK2)
- DAYTON Bronze 1-1/2 HP Centrifugal Pump 115/230V (2ZXA3)
- DAYTON Cast Iron 3 HP Centrifugal Pump 208-230/460V (2ZXK3)
- DAYTON Straight Centrifugal High Head Pump, 1 HP (55JJ70)
- GOULDS WATER TECHNOLOGY Cast Iron 3 HP Centrifugal Pump 115/208-230V (3BF1H1AOH)
- Dayton Straight Centrifugal High Head Pumps