Shop All Vacuum Filters
Dayton
Cartridge Filter, Standard, Wet/Dry
Mfr # 61HV98
Zoro # G702594132
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Shop Vacuum
- Filter Product Grouping Cartridge Filter
- Fits Vacuum Brand Dayton
- Fits Vacuum Models 12Z214, 13J021, 1UG91, 1VHF8, 1VHF9, 1VHG1, 1VHG2, 1VHG4, 1VHG5, 1VHG6, 1VHG7, 1VHG8, 20X605, 20X606, 20X607, 20X608, 20X609, 22XJ46, 22XJ47, 22XJ48, 22XJ49, 22XJ50, 22XJ51, 22XJ53, 22XJ54, 22XJ55, 22XJ56, 22XJ57, 22XJ58, 22XJ59, 22XJ60, 22XJ62, 22XJ63, 22XJ64, 22XJ65, 2NYE2, 2RPD8, 3UP73, 3UP74, 3UP77, 3UP78, 3VE18, 3VE19, 3VE20, 3VE21, 3VE22, 3VE23, 45UZ57, 4TB77, 4TB78, 4TB79, 4TB80, 4TB81, 4TB82, 4TB83, 4TB84, 4TB85, 4TB86, 4TB87, 4TB89, 4TB90, 4TR11, 4TR12, 4TR19, 4UAC7, 4YE58, 4YE59, 4YE61, 4YE62, 4YE64, 4YE65, 4YE66, 4YE67, 4YE68, 4YE69, 4YE70, 4YE71, 4YE72, 4YE73, 5UMR0, 61HV81, 61HV82, 61HV83, 61HV84, 61HV85, 61HV86, 61HV87, 61HV88, 61HV89, 61HV90, 61HV91, 61HV92, 61HV93, 6AKY0, 6AKY1, 6AKY2, 6AKY3, 6AKY4, 6AKY9, 6AKZ0, 6AKZ1, 6AKZ2, 6Z095
- Filtration Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 61HV98
- Zoro # G702594132
- Country of Origin China
- Category Vacuum Filters
Dimensions
Length | 7 1/2 in |
Height | 7 1/2 in |
Width/Diameter | 7 1/2 in |
Details
For Vacuum Type | Shop Vacuum |
Filter Product Grouping | Cartridge Filter |
Fits Vacuum Brand | Dayton |
Fits Vacuum Models | 12Z214, 13J021, 1UG91, 1VHF8, 1VHF9, 1VHG1, 1VHG2, 1VHG4, 1VHG5, 1VHG6, 1VHG7, 1VHG8, 20X605, 20X606, 20X607, 20X608, 20X609, 22XJ46, 22XJ47, 22XJ48, 22XJ49, 22XJ50, 22XJ51, 22XJ53, 22XJ54, 22XJ55, 22XJ56, 22XJ57, 22XJ58, 22XJ59, 22XJ60, 22XJ62, 22XJ63, 22XJ64, 22XJ65, 2NYE2, 2RPD8, 3UP73, 3UP74, 3UP77, 3UP78, 3VE18, 3VE19, 3VE20, 3VE21, 3VE22, 3VE23, 45UZ57, 4TB77, 4TB78, 4TB79, 4TB80, 4TB81, 4TB82, 4TB83, 4TB84, 4TB85, 4TB86, 4TB87, 4TB89, 4TB90, 4TR11, 4TR12, 4TR19, 4UAC7, 4YE58, 4YE59, 4YE61, 4YE62, 4YE64, 4YE65, 4YE66, 4YE67, 4YE68, 4YE69, 4YE70, 4YE71, 4YE72, 4YE73, 5UMR0, 61HV81, 61HV82, 61HV83, 61HV84, 61HV85, 61HV86, 61HV87, 61HV88, 61HV89, 61HV90, 61HV91, 61HV92, 61HV93, 6AKY0, 6AKY1, 6AKY2, 6AKY3, 6AKY4, 6AKY9, 6AKZ0, 6AKZ1, 6AKZ2, 6Z095 |
Filtration Type | Standard |
Filter Pickup Type | Wet/Dry |
Filter Material | Paper |
Item | Vacuum Filter |
Filter Efficiency | 97% at 0.3 micron |
Filter Reusability | Reusable |
Description
Cartridge Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL 9 1/4 in Blue Head Sprayer (TOL320B/W)
- SUNNYSIDE Liquid 1 gal. Advanced Mildewcide Treatment, Bottle (78902S)
- COMET 24 Oz. Soft Cleanser (27779608731)
- MAGNOLIA BRUSH Magnolia Replacement Head for #13 Coarse Surface Broom (1324-O)
- DAYTON Cartridge Filter, Cartridge Filter, 13 To 18 Gal (19-0230)
- DAYTON Disc Filter, Standard, Dry, PK3 (61HW03)
- DAYTON Cartridge Filter, For Shop Vacuum (783GA8)
- DAYTON Vacuum Filter, Fits Dayton Vacuum Brand, Std, Wet/Dry, Paper, Cartridge Filter, 7 1/2 in H (61HV96)
- DAYTON Cartridge Filter, Standard, Wet/Dry (61HV99)
- DAYTON Cartridge Filter, Cartridge Filter, 9 Gal (19-0221)
- MILWAUKEE TOOL HEPA Dry Filter for M18 FUEL Compact Vacuum (49-90-2012)
- Dayton Vacuum Filters