Shop All Vacuum Filters
Dayton
Cartridge Filter, HEPA, Wet/Dry
Mfr # 61HW02
Zoro # G902594130
product price: $30.25
/ea
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Shop Vacuum
- Filter Product Grouping Cartridge Filter
- Fits Vacuum Brand Dayton
- Fits Vacuum Models 61HV78, 61HV79, 61HV80, 61HV94, 61HV95
- Filtration Type HEPA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 61HW02
- Zoro # G902594130
- Country of Origin China
- Category Vacuum Filters
Dimensions
Height | 6 in |
Width/Diameter | 6 in |
Length | 6 in |
Details
For Vacuum Type | Shop Vacuum |
Filter Product Grouping | Cartridge Filter |
Fits Vacuum Brand | Dayton |
Fits Vacuum Models | 61HV78, 61HV79, 61HV80, 61HV94, 61HV95 |
Filtration Type | HEPA |
Filter Pickup Type | Wet/Dry |
Filter Material | Paper |
Filter Efficiency | 99.97% at 0.3 micron |
Filter Reusability | Reusable |
Item | Vacuum Filter |
Description
Cartridge Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 23 gal Dome Bottle and Can Recycling Top, 11 1/2 in W/Dia, Green, Plastic, 2 Openings (FG269288GRN)
- RUBBERMAID COMMERCIAL 60" Threaded Tip Wood Broom Handle, 1.30" Dia (RCP636400)
- SCOTT Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1000 ft, White, 6 PK (01005)
- PIG Sorbents, 2 gal, 48 1/2 L x 28 W, Oil, White, Polypropylene (MAT4304)
- DAYTON Cartridge Filter, Cartridge Filter, 13 To 18 Gal (19-0234)
- DAYTON Cartridge Filter, For Canister Vacuum (783GA9)
- DAYTON Vacuum Filter, Fits Dayton Vacuum Brand, Std, Wet/Dry, Paper, Cartridge Filter, 7 1/2 in H (61HV96)
- DAYTON Cartridge Filter, Standard, Wet/Dry (61HV98)
- DAYTON Cartridge Filter, HEPA, Wet/Dry (61HW01)
- DAYTON Cartridge Filter, Cartridge Filter, 9 Gal (19-0221)
- GUARDAIR Cartridge Filter, Cartridge Filter, 8.12 x 7.25 x 7.25 inch (MV2000F1)
- Dayton Vacuum Filters