Shop All Vacuum Filters
Dayton
Cartridge Filter, For Canister Vacuum
Mfr # 783GA9
Zoro # G003457075
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Canister Vacuum
- Filter Product Grouping Cartridge Filter
- Fits Vacuum Brand Dayton
- Fits Vacuum Models 13J019, 13J020, 13J021, 1TFX2, 1VHF8, 1VHF9, 22XJ53, 22XJ61, 22XJ62, 48UH44, 4TB89, 4YE74
- Filtration Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 783GA9
- Zoro # G003457075
- Country of Origin China
- Category Vacuum Filters
Dimensions
Height | 5 7/8 in |
Width/Diameter | 5 7/8 in |
Length | 5 7/8 in |
Details
For Vacuum Type | Canister Vacuum |
Filter Product Grouping | Cartridge Filter |
Fits Vacuum Brand | Dayton |
Fits Vacuum Models | 13J019, 13J020, 13J021, 1TFX2, 1VHF8, 1VHF9, 22XJ53, 22XJ61, 22XJ62, 48UH44, 4TB89, 4YE74 |
Filtration Type | Standard |
Filter Pickup Type | Wet/Dry |
Filter Material | Paper |
Item | Cartridge Filter |
Filter Reusability | Reusable |
Filter Efficiency | 97% at 0.3 micron |
Description
Cartridge Filter, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Dayton, Fits Vacuum Models 13J019, 13J020, 13J021, 1TFX2, 1VHF8, 1VHF9, 22XJ53, 22XJ61, 22XJ62, 48UH44, 4TB89, 4YE74, Filter Pickup Type Wet/Dry, Filtration Type Standard, Filter Efficiency 97 Percent at 0.3 micron, Filter Material Paper, Filter Reusability Reusable, Height 5 7/8 in, Length 5 7/8 in, Width/Diameter 5 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN LABORATORIES Titan Glass Gleam 4 Soap 5 Gallon Pail (54005)
- CRC Germicidal Cleaner, 20 oz. Aerosol Spray Can, Fruity (14430)
- LIBMAN 5.5 in. W Plastic Handle Long Handle Scrub Brush (54)
- ECOS PRO High Efficiency Laundry Detergent, Liquid, Odorless, Clear, 4 PK (PL9764/04)
- DAYTON Sleeve Filter, For Shop Vacuum, Reusable (783GC4)
- DAYTON Cartridge Filter, Cartridge Filter, 9 Gal (19-0221)
- DAYTON Cartridge Filter, Cartridge Filter, 13 To 18 Gal (19-0234)
- DAYTON Cartridge Filter, Standard, Wet/Dry (61HV99)
- DAYTON Cartridge Filter, Cartridge Filter, 13 To 18 Gal (19-0230)
- DAYTON Vacuum Filter, Fits Dayton Vacuum Brand, Std, Wet/Dry, Paper, Cartridge Filter, 7 1/2 in H (61HV96)
- HOOVER High Performance Bagless Corded HEPA Filter Upright Vacuum (UH75200)
- Dayton Vacuum Filters