Shop All Pump Parts
Dayton
Cartridge, Filter
Mfr # 4RK79
Zoro # G0574016
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4RK14
- Product Type Replacement Element
- Filter Micron Rating (Maximum) 5 micron
- Compatible with Brand Dayton
- Compatible with Pump Type Pool and Spa Pumps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4RK79
- Zoro # G0574016
- UPC # 190735332450
- Country of Origin United States
- Category Pump Parts
Details
Item | Filter Cartridge |
For Use With | 4RK14 |
Product Type | Replacement Element |
Filter Micron Rating (Maximum) | 5 micron |
Compatible with Brand | Dayton |
Compatible with Pump Type | Pool and Spa Pumps |
Filter Type | Single-Element Cartridge |
Compatible with Manufacturer Model Number | 4RK14 |
Compatible Manufacturer Part Number | 4RK14 |
Compatible with Manufacturer Part Number | 4RK14 |
Compatible with Manufacturer Model Number [NEW] | 4RK14 |
Compatible Manufacturer Model Number | 4RK14 |
For Use with Mfr. Model Number | 4RK14 |
For Use With Mfr. Model Number | 4RK14 |
Description
Filter Cartridge, Compatible with Manufacturer Model Number 4RK14, Filter Micron Rating (Maximum) 5 micron, Filter Type Single-Element Cartridge, Compatible with Pump Type Pool and Spa Pumps, Compatible with Brand Dayton, Compatible with Grainger Part Number 4RK14
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pump Hose Kit, Quick Coupling, 3 In ID (6YZE9)
- DAYTON Motor (PPLTAF21SAG)
- DAYTON Rotary Pump, Carbonator, Cast Iron, 3.2Lift (41TK24)
- ZORO SELECT Suction Strainer, 5 Dia, 1.5 NPSM, SidePerf (5RWL2)
- DAYTON Buna-N Mechanical Seal (PPL3314G)
- DAYTON Mounting Adaptor (PPT03310G)
- DAYTON Booster Cartridge Assembly (AEYD7)
- DAYTON Mechanical Seal, Seat Assembly (PPO82N001G)
- DAYTON Replacement Cartridge Filter, Use w/4VMN8 (4VMP8)
- DAYTON Discharge Spout (PPPIPOTCMP12G)
- DUTTON-LAINSON Dutton-Lainson 21884 Bearing Seals and Cotter Keys - 3/4 in. (21884)
- Dayton Pump Parts