Shop All Portable Blowers
This Product is Discontinued
Dayton
Carpet/Floor Dryer, 120V, 500 cfm, Yellow (Discontinued)
Mfr # 5UMP6
Zoro # G1644571
Free Shipping & Returns
This Product is Discontinued
Key Features
- Airflow Direction Horizontal, Vertical
- Blower Application Carpet, Floor
- Includes Two Grounded Courtesy 120 Volt 5 Amp Outlets, grounded power outlets for connecting multiple units
- Pivoting No
- CFM High 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5UMP6
- Zoro # G1644571
- UPC # 190735351857
- Country of Origin Multiple
- Category Portable Blowers
Dimensions
Power Cord Length | 10 ft |
Outlet Width | 8 3/8 in |
Overall Width | 9 1/8 in |
Housing Length | 12 3/8 in |
Conductor Size (AWG) | 14 AWG |
Housing Width | 9 in |
Housing Height | 13 1/4 in |
Outlet Height | 2 5/8 in |
Overall Length | 12 3/8 in |
Overall Height | 13 3/4 in |
Blower Wheel Dia. | 6 1/2 in |
Blower Wheel Diameter | 10 in |
Conductor Size | 14 AWG |
Dimensions | 13 3/4 in H x 12 3/8 in L x 9 1/8 in W |
Description
Portable Blower, Pivoting No, Air Flow Direction Horizontal and Vertical, Maximum Airflow Capacity 500 cfm, Number of Speeds 3, Motor Horsepower 1/4 hp, Nameplate Voltage 120V AC, Full Load Current 1.5 A, Frequency 60 Hz, Daisy Chain Capability Yes, Daisy Chain Capacity 3 Units, Number of Power Outlets 2, NEMA Plug Configuration 5-15P, GFCI Protected No, Power Cord Length 10 ft, Includes Grounded Power Outlet, (2) 120V Outlets, Blower Wheel Diameter 10 in, Standards UL/cUL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.