Shop All Portable Blowers
This Product is Discontinued
Dayton
Carpet/Floor Dryer, 120V, 1800 cfm, Yellow (Discontinued)
Mfr # 5UMP5
Zoro # G1769372
Free Shipping & Returns
This Product is Discontinued
Key Features
- Airflow Direction Horizontal, Vertical
- Blower Application Carpet, Floor
- For Use With Carpet Drying, Floor Drying
- Includes Telescopic Transport Handle with Caution Banner
- Pivoting No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5UMP5
- Zoro # G1769372
- UPC # 190735351840
- Country of Origin United States
- Category Portable Blowers
Dimensions
Power Cord Length | 30 ft |
Conductor Size (AWG) | 18 AWG |
Housing Length | 21 in |
Overall Length | 20 1/2 in |
Housing Width | 16 in |
Caster Dia. | 4 in |
Outlet Height | 3 1/2 in |
Outlet Width | 14 1/4 in |
Overall Width | 15 3/4 in |
Overall Height | 38 in |
Housing Height | 20 in |
Blower Wheel Dia. | 11 in |
Description
Portable Blower/Dryer, Pivoting No, Number of Speeds 3, Number of Power Outlets 0, NEMA Plug Configuration 5-15P, Power Cord Length 30 ft, Includes Telescopic Transport Handle with Caution Banner, Standards UL/CUL Listed, Outlet Height 3 1/2 in, Overall Height 38 in, Overall Length 20 1/2 in, Outlet Width 14 1/4 in, Caster Material Rubber, For Use With Carpet Drying, Floor Drying, Housing Color Yellow, Housing Height 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.