Shop All Portable Blowers
This Product is Discontinued
Dayton
Carpet/Floor Dryer, 120V, 1000 cfm, Yellow (Discontinued)
Mfr # 30EK66
Zoro # G9088335
Free Shipping & Returns
This Product is Discontinued
Key Features
- Airflow Direction Horizontal, Vertical
- Blower Application Carpet, Floor
- Pivoting No
- Includes (2) Grounded Power Outlets for Connecting Multiple Units, (3) Operating Positions, 3- Speed Air Control, Stackable for Easy Storage
- CFM High 1,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30EK66
- Zoro # G9088335
- UPC # 190735243343
- Country of Origin China
- Category Portable Blowers
Dimensions
Power Cord Length | 10 ft |
Housing Height | 17 1/8 in |
Overall Width | 12 1/2 in |
Conductor Size (AWG) | 14 AWG |
Outlet Width | 11 1/2 in |
Housing Length | 16 3/4 in |
Housing Width | 12 1/2 in |
Outlet Height | 3 3/4 in |
Overall Length | 16 3/4 in |
Overall Height | 17 1/8 in |
Blower Wheel Dia. | 8 5/8 in |
Conductor Size | 14 AWG |
Blower Wheel Diameter | 8 5/8 in |
Dimensions | 17 1/8 in H x 16 3/4 in L x 12 1/2 in W |
Description
Portable Blower, Pivoting No, Air Flow Direction Horizontal and Vertical, Maximum Airflow Capacity 1,000 cfm, Number of Speeds 3, Nameplate Voltage 120V AC, Full Load Current 3.5 A, Frequency 60 Hz, Daisy Chain Capability Yes, Number of Power Outlets 2, NEMA Plug Configuration 5-15P, Power Cord Length 10 ft, Includes (2) Grounded Power Outlets, Blower Wheel Diameter 8 5/8 in, Standards UL/cUL Listed, Outlet Height 3.7 in, Overall Height 17 1/8 in, Overall Length 16 3/4 in, Outlet Width 11.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.