Shop All Magnetic Capping Headsets
Dayton
Capping Headset, Replace CSI 7000 spindle
Mfr # 6PNZ6
Zoro # G3542752
Free Shipping & Returns
$2,648.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Torque Range 8 to 34 lb-in
- Input Thread M30 x 1.5
- Output Thread M32 x 1.5
- OEM (Replacement) CSI MT2000 With 7000 Series Spindle
- Bearing Type Radial Ball 440C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 6PNZ6
- Zoro # G3542752
- UPC # 190735369913
- Country of Origin United States
- Category Magnetic Capping Headsets
Details
Item | Magnetic Capping Headset |
Torque Range | 8 to 34 lb-in |
Input Thread | M30 x 1.5 |
Output Thread | M32 x 1.5 |
OEM (Replacement) | CSI MT2000 With 7000 Series Spindle |
Bearing Type | Radial Ball 440C |
Material of Construction | Stainless steel |
Description
Magnetic Capping Headset, Input Thread M30 x 1.5, Output Thread M32 x 1.5, Torque Range 8-34 Lb-In, Bearing Type Radial Ball 440C, Material of Construction Stainless Steel, OEM CSI MT2000 With 7000 Series Spindle Replacement
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Super Ball Bushing, Bore Dia 1.250 In (SUPER20OPN)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1-7/8)
- EATON AEROQUIP Hose Adapter, 3/8", NPTF, 1/4", NPTF (2096-6-4S)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (2CUD4)
- DAYTON Capping Headset, CSI VK560 Replacement (6PNZ5)
- Dayton Linear Motion