Shop All Magnetic Capping Headsets
Dayton
Capping Headset, CSI MT 2000 Replacement
Mfr # 6PNZ3
Zoro # G3521183
Free Shipping & Returns
$2,648.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Torque Range 8 to 34 lb-in
- Input Thread 1.250-12
- Output Thread M32 x 1.5
- OEM (Replacement) CSI Magna Torq 2000
- Bearing Type Radial Ball 440C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 6PNZ3
- Zoro # G3521183
- UPC # 190735369883
- Country of Origin United States
- Category Magnetic Capping Headsets
Details
Item | Magnetic Capping Headset |
Torque Range | 8 to 34 lb-in |
Input Thread | 1.250-12 |
Output Thread | M32 x 1.5 |
OEM (Replacement) | CSI Magna Torq 2000 |
Bearing Type | Radial Ball 440C |
Material of Construction | Stainless steel |
Description
Magnetic Capping Headset, Input Thread 1.250-12, Output Thread M32 x 1.5, Torque Range 8-34 Lb-In, Bearing Type Radial Ball 440C, Material of Construction Stainless Steel, OEM CSI Magna Torq 2000 Replacement
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.