Shop All Fan Parts
Dayton
Capacitor
Mfr # VECPF56D3SPCAPAG
Zoro # G2825107
product price: $11.69
/ea
Sold in multiples of 2 for $23.38
$23.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 250VAC
- For Use With Grainger Item Number: 5NPZ1
- For Use With Mfr. Model Number 5NPZ1
- Fits Brand Dayton
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 250VAC |
For Use With | Grainger Item Number: 5NPZ1 |
Item | Capacitor |
For Use With Mfr. Model Number | 5NPZ1 |
Fits Brand | Dayton |
Phase | 3 |
Description
Capacitor, For Use With Grainger Item Number 5NPZ1, Fits Brand Dayton
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 20 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ68)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4752-201)
- GOODMAN 0131M00061Sp Condenser Motor, (0131M00061)
- ROBERTSHAW Electric t Thermostat Commercial (5300-653)
- DAYTON Magnetic Coil, IEC, 24VAC, 9-18A (6EAU3)
- DAYTON Belt (VE1YNW7BG)
- DAYTON Vibration Pads (VTSYZ97IVG)
- DAYTON Spring Lock (VE22YK15SLG)
- DAYTON Caster (HV2113100G)
- DAYTON Main Gas Tubing Assembly (2315550)
- LIEBERT Fan Speed Control, Dual Sensor (1C25447P1S)
- Dayton Fan Parts