Shop All Fan Parts
This Product is Discontinued
Dayton
Capacitor (Discontinued)
Mfr # VECPF56CAPAG
Zoro # G2825116
This Product is Discontinued
Key Features
- Voltage 250VAC
- For Use With Grainger Item Number: 5NPZ4, 5NRA1
- Fits Brand Dayton
- For Use With Mfr. Model Number 5NPZ4
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Voltage | 250VAC |
For Use With | Grainger Item Number: 5NPZ4, 5NRA1 |
Fits Brand | Dayton |
For Use With Mfr. Model Number | 5NPZ4 |
Item | Capacitor |
Phase | 3 |
Description
Capacitor, For Use With Grainger Item Number 5NPZ4, 5NRA1, Fits Brand Dayton
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.