Shop All Fan Parts
Dayton
Capacitor
Mfr # VECM24CG
Zoro # G7369260
product price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 250VAC
- For Use With Grainger Item Number: 39UK52
- For Use With Mfr. Model Number 39UK52
- Fits Brand Dayton
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 250VAC |
For Use With | Grainger Item Number: 39UK52 |
For Use With Mfr. Model Number | 39UK52 |
Fits Brand | Dayton |
Item | Capacitor |
Phase | 3 |
Description
Capacitor, For Use With Grainger Item Number 39UK52, Fits Brand Dayton
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Hose Adapter, 4 in Duct Dia, 304 Stainless Steel, 22 GA, 4 in W x (8040401986)
- FRIEDRICH 62400127 Air Filter Assembly (62400127)
- ATLANTIC BLOWERS Filter Monitor Gauge (AB-12000)
- KOCH FILTER Poly Filter, Disposabl, C and I, 12"x36"x1" (284-120-360)
- DAYTON Overload Protector (HV40015G)
- DAYTON Defrost Sensor (HVGR53DG)
- DAYTON Rotary Switch and Knob (VEGZS-6-5AG)
- DAYTON Pilot Light Assembly (DAP0017)
- DAYTON Steel (20-504-0001)
- DAYTON Wall Ceiling Bracket (VEWALLCBG)
- DAYTON Replacement Propeller (50M234)
- Dayton Fan Parts