Shop All Fan Parts
Dayton
Capacitor
Mfr # VE1YNW6CG
Zoro # G2949777
Sold in multiples of 2 for $39.38
$39.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 250VAC
- For Use With Grainger Item Number: 1YNW6A; Mfr. Model Number: 1YNW6A
- For Use With Mfr. Model Number 1YNW6A
- Fits Brand Dayton
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Voltage | 250VAC |
For Use With | Grainger Item Number: 1YNW6A; Mfr. Model Number: 1YNW6A |
For Use With Mfr. Model Number | 1YNW6A |
Fits Brand | Dayton |
Item | Capacitor |
Phase | 3 |
Description
Capacitor, For Use With Grainger Item Number 1YNW6A, For Use With Mfr. Model Number 1YNW6A, Fits Brand Dayton
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Kcv Cove Heater 24" 120V 210W White (KCV1202-W)
- NORDFAB Round Machine Adapter, 8 in Duct Dia, 304 Stainless Steel, 22 GA, 8 in W, 4" L, 8 in H (8040401712)
- SUNTUF GRECA 76 PC-S.RIDGE S.G. 50in, 5PK (706964)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02069)
- DAYTON Replacement Blower 'Wheel (2ZB42)
- DAYTON Capacitor (VE1YNW8CG)
- DAYTON Replacement Motor (6379858)
- DAYTON Replacement Wheel (6366464)
- DAYTON Pilot Tubing Assembly (2001402)
- DAYTON Replacement Wheel (6366465)
- LIBERTY PUMPS Vent Flange Kit (K001376)
- Dayton Fan Parts