Shop All Fan Parts
Dayton
Capacitor
Mfr # VE1YNW5CG
Zoro # G2949786
product price: $20.29
/ea
Sold in multiples of 2 for $40.58
$40.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 250VAC
- For Use With Grainger Item Number: 1YNW5A; Mfr. Model Number: 1YNW5A
- For Use With Mfr. Model Number 1YNW5A
- Fits Brand Dayton
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 250VAC |
For Use With | Grainger Item Number: 1YNW5A; Mfr. Model Number: 1YNW5A |
Item | Capacitor |
For Use With Mfr. Model Number | 1YNW5A |
Fits Brand | Dayton |
Phase | 3 |
Description
Capacitor, For Use With Grainger Item Number 1YNW5A, For Use With Mfr. Model Number 1YNW5A, Fits Brand Dayton
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Magnetic Relay, Coil Volts 24, Switch Type DPDT (90 340S1)
- FOSTORIA Element, FES, 240V (08481401)
- BRIGHT DYES Dye Tracer Liquid, Blue, 1 Gallon (106002-01G)
- ENVION AIR PURIFIER IONIC PRO (49304)
- DAYTON Motor (VED140U2913.6G)
- DAYTON Spark Plug Kit (SP-KFA1009)
- DAYTON Motor (VE1YNW7MG)
- DAYTON Bearing I.D. 1-7/16 In (991018)
- DAYTON Knob (1205-2004-004)
- DAYTON Replacement Propeller (6377995)
- FRIGIDAIRE Pureair Universal Refrigerator (SCPUREAIRU)
- Dayton Fan Parts