Shop All Capacitor Accessories
Dayton
Capacitor Terminal Cover, 1 Hole, PK5
Mfr # 12N983
Zoro # G4037065
$13.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type 1 Hole In Top
- For Use With Run and Start Capacitor
- Function Covers Capacitor Terminals
- Compatible Capacitor Width 1 1/2 in
- Number of Lead Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 12N983
- Zoro # G4037065
- UPC # 190735115428
- Country of Origin China
- Category Capacitor Accessories
Dimensions
Compatible Capacitor Width | 1 1/2 in |
Compatible Capacitor Dimensions | 1 1/2 in W |
Details
Item | Capacitor Terminal Cover |
Type | 1 Hole In Top |
For Use With | Run and Start Capacitor |
Function | Covers Capacitor Terminals |
Number of Lead Holes | 1 |
Number of Pieces | 5 |
Lead Hole Location | Top |
Compatible Capacitor Case Shape | Oval |
Description
Capacitor Terminal Cover, Oval, Compatible Capacitor Width 1 1/2 in, Number of Lead Holes 1, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-FLOW Red Grease, 6.25 Oz (TFBP20030)
- ATLANTIC BLOWERS Pressure/Vacuum Relief Valve 2.5” (AB-20004)
- CONTINENTAL CONTITECH B150 Wrapped V-Belt, 153" Outside Length, 21/32" Top Width, 1 Ribs (B150)
- ZORO SELECT Hose Clamp, LCS, Dia 24mm x 1.3mm, PK10 (CTB-24ST FK)
- DAYTON Resistor w/Terminals, 15K Ohm, 2 W, PK10 (2MEW2)
- DAYTON Capacitor End Cap, 1 7/16 In Dia, PK5 (2MEW6)
- DAYTON Capacitor Terminal Cover, 1 Hole, PK5 (12N982)
- DAYTON Capacitor Mtg Bracket, 4 3/8 In L, PK5 (2MEW3)
- DAYTON Capacitor Mtg Bracket, 2-5/32 L, PK5 (12N976)
- DAYTON Resistor, 2 Watt, 15,000 (12N986)
- DAYTON Capacitor Terminal Cover, 3 Holes, PK5 (12N985)
- Dayton Capacitor Accessories