Shop All Capacitor Start AC Motors
Dayton
Capacitor-Start/Run General Purpose Motor, 7 1/2 HP, 230V AC Voltage, 213T Frame
Mfr # 6K179BG
Zoro # G2558351
product price: $1,912.99
/ea
Free Shipping & Returns
$1,912.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 7 1/2
- RPM Range 3,001-3,600
- Voltage 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6K179BG
- Zoro # G2558351
- UPC # 190735365526
- Country of Origin Multiple
- Category Capacitor Start AC Motors
Dimensions
Overall Length | 20 in |
Length Less Shaft | 16 1/2 in |
Shaft Dia. | 1 3/8 in |
Shaft Length | 3 1/2 in |
Manufacturers Warranty Length | 1 yr |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 7 1/2 HP, Nameplate RPM 3,530, No. of Speeds 1, Voltage 230V AC, Full Load Amps 30.3 A, 213T Frame, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Shaft Design Keyed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Connecting Roller Link, Double Pitch (C2080HK2CL)
- KOYO Ball Brg 53-100Mm (6208)
- BOSTON GEAR Miter Gear-10 Pitch (L129Y)
- INGERSOLL-RAND V-Belt (39158324)
- DAYTON Capacitor-Start/Run General Purpose Motor, 3 HP, 115/230V AC Voltage, 182T Frame (6K145)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 48 Frame (103814.00)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 230/460V AC Voltage, 56 Frame, 3,450 Nameplate RPM (30PT93)
- DAYTON Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (5K411)
- DAYTON Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56 Frame, 1,140 Nameplate RPM (5PHA4A)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/4 HP, 115/230V AC Voltage, 48Z Frame (30PT45)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 3/4, 1/4 HP, 208-230V AC Voltage, 56 Frame (5KCR49PN3012X)
- Dayton Capacitor Start AC Motors