Shop All Capacitor Start AC Motors
Dayton
Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/230V AC Voltage, 56H Frame
Mfr # 30PT71
Zoro # G9090654
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Cradle Base
- HP 3/4
- RPM Range 1,701-1,800
- Voltage 115/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30PT71
- Zoro # G9090654
- UPC # 190735248584
- Country of Origin Mexico
- Category Capacitor Start AC Motors
Dimensions
Length Less Shaft | 10 3/8 in |
Overall Length | 12 5/16 in |
Shaft Length | 1 7/8 in |
Manufacturers Warranty Length | 1 yr |
Shaft Dia. | 5/8 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 3/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 7.0/3.5 A, 56H Frame, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal, Inverter Rated No, Motor Shaft Design Keyed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 24X35X7-R2LS32-S (24X35X7-R2LS32-S)
- PARKER Coupler Body, Steel, 1/2 In. Pipe, 110 cfm (17)
- TRITAN Sprocket , 80 Chain Size, 16 # of Teeth (80SK16H)
- PPD Push Lock In-line Filter, 10 μm. 1/4" fittings; poly filter. Large (PPDF-50-1/4-1/4-P10)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 56 Frame (103835.00)
- DAYTON Capacitor-Start/Run General Purpose Motor, 7 1/2 HP, 230V AC Voltage, 213T Frame (6K179BG)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56C Frame (6K702)
- DAYTON Capacitor-Start General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame (6K123)
- DAYTON Capacitor-Start/Run General Purpose Motor, 2 HP, 115/230V AC Voltage, 56H Frame, 1,725 Nameplate RPM (30PT86)
- DAYTON Capacitor-Start Aeration Fan Motor, 3/4 HP, 115/230V AC Voltage, 48 Frame, 3,450 Nameplate RPM (4K057BG)
- NORD NEMA C-face Brakemotor, 0.50 HP (SK71L/4-56C-CUS-BRE5-HL)
- Dayton Capacitor Start AC Motors