Shop All Capacitor Start AC Motors
Dayton
Capacitor-Start/Run General Purpose Motor, 1/4 HP, 115/230V AC Voltage, 56 Frame
Mfr # 30PT50
Zoro # G9090541
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Cradle Base
- HP 1/4
- RPM Range 1,101-1,200
- Voltage 115/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 30PT50
- Zoro # G9090541
- UPC # 190735248379
- Country of Origin Mexico
- Category Capacitor Start AC Motors
Dimensions
Length Less Shaft | 8 7/8 in |
Shaft Dia. | 5/8 in |
Manufacturers Warranty Length | 1 yr |
Shaft Length | 1 7/8 in |
Overall Length | 10 13/16 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 1/4 HP, Nameplate RPM 1,140, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 3.7/1.9 A, 56 Frame, Hz 60 Hz, Motor Service Factor 1.35, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal, Inverter Rated No, Motor Shaft Design Keyed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 3/4"I.D., 10 ft. (HZR07525-10-41-G)
- NSK NSK-6301Z, 6300 Series Single Row Deep Groove Ball Bearing, 6301Z (6301Z)
- BANJO Barbed Hose Fitting, 1 1/2 in Hose ID, Hose Barb x NPT, 1 1/2 in x 1 1/2 in, Polypropylene (HB150)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (40NPK1CL)
- DAYTON Capacitor-Start Belt Drive Motor, 1/2 HP, 115/208-230V AC Voltage, 56H Frame, 1,725 Nameplate RPM (24C180)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56 Frame (31TT03)
- DAYTON Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56HZ Frame (5UKF8)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56 Frame (31TT04)
- DAYTON Belt Drive Motor, 1 Speed, Open Dripproof, Cradle Base Mount, 1 HP, 1,725 Nameplate RPM, Auto (24C182)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 115/230V AC Voltage, 56 Frame, 1,140 Nameplate RPM (30PT91)
- DAYTON Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame (103840.00)
- Dayton General Purpose AC Motors