Shop All Capacitor Start AC Motors
Dayton
Capacitor-Start/Run General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56 Frame
Mfr # 30PT57
Zoro # G9090566
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Cradle Base
- HP 1/3
- RPM Range 1,701-1,800
- Voltage 115/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30PT57
- Zoro # G9090566
- UPC # 190735248447
- Country of Origin Mexico
- Category Capacitor Start AC Motors
Dimensions
Manufacturers Warranty Length | 1 yr |
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Overall Length | 10 5/16 in |
Length Less Shaft | 8 3/8 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 1/3 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 3.9/1.9 A, 56 Frame, Hz 60 Hz, Motor Service Factor 1.35, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection Manual, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal, Inverter Rated No, Motor Shaft Design Keyed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN PTTO 8 oz. Air Tool Oil (PTTO)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Aluminum, 15 oz, Cartridge (18015)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (16Z-616)
- GROTE Rubber Air Hose 15 ft., Springs, Blue (81-0115-B)
- DAYTON Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (5K411)
- DAYTON Capacitor-Start Aeration Fan Motor, 1 1/2 HP, 115/230V AC Voltage, 143TZ Frame, 3,450 Nameplate RPM (4K060)
- DAYTON Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame, 3,450 Nameplate RPM (3K348)
- DAYTON Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame (119156.00)
- DAYTON Capacitor-Start/Run General Purpose Motor, 10 HP, 230V AC Voltage, 215T Frame, 3,535 Nameplate RPM (5UKH0)
- DAYTON Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56C Frame (1K079)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (056C17F2051)
- Dayton General Purpose AC Motors