Shop All Capacitor Start AC Motors
Dayton
Capacitor-Start General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame
Mfr # 6K483
Zoro # G3255375
product price: $257.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 3/4
- Voltage 115/208-230V AC
- Frame 56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6K483
- Zoro # G3255375
- UPC # 190735366066
- Country of Origin Multiple
- Category Capacitor Start AC Motors
Dimensions
Shaft Dia. | 5/8 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 11 15/16 in |
Length Less Shaft | 12 1/16 in |
Shaft Length | 1 7/8 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 3/4 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 10.4/5.3-5.2 A, 56 Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Inverter Rated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Tool Oil/Grease Kit, w/4 oz of Each (67-LBK1)
- DAYTON Sleeve Bearing, 1/4x3/8x3/8 L, PK3 (3FJF6)
- SPEEDAIRE Filter Element (PN2142013G)
- PARKER Crimp Fitting, 1-1/4" I.D., M, Flange (14A77-20-20)
- DAYTON Capacitor-Start General Purpose Motor, 1, 1/3 HP, 115V AC Voltage, 56 Frame (5FTT2)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (103877.00)
- DAYTON Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (6K810)
- DAYTON Belt Drive Motor, 1 Speed, Open Dripproof, Cradle Base Mount, 1 HP, 1,725 Nameplate RPM, Auto (6K321)
- DAYTON Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 143TC Frame (5GD68)
- DAYTON Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 143T Frame (6K827)
- BALDOR-RELIANCE Baldor-Reliance Motor L3503-50, .5HP, MOTOR-RPMRPM, 1PH, 50HZ, 56, 3420L, TEFC (L3503-50)
- Dayton Capacitor Start AC Motors