Shop All 3-Phase AC Motors
Dayton
Capacitor-Start General Purpose Motor, 1/4 HP, 48 Frame, 115/208-230V AC Voltage
Mfr # 5K191BG
Zoro # G2671961
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 1/4
- Voltage 115/208-230V AC
- Frame 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5K191BG
- Zoro # G2671961
- UPC # 190735344927
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Shaft Length | 1 1/2 in |
Length Less Shaft | 9 in |
Overall Length | 10 1/2 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 5.6/2.8-2.7 A, 48 Frame, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Shaft Design Flat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 18mm, 24VDC (M819SS-024-D)
- QUICK PRODUCTS Quick Products QP-QCBPGF Quick Connect Air Compressor Irrigation Blow Out Fitting - Female (QP-QCBPGF)
- A & I PRODUCTS Double V-Belt (1/2" X 98") 15" x5" x1" (A-AA96)
- HANKISON Filter, Oil Removal, Fine, 0.01Micron, 1" (F08-HF-DG1)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 1,145 Nameplate RPM (36VF64)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 56HC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (31LH68)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (31LH40)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56HC Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (31LH70)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 143-5T/56HZ Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (2NKY2)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 42CZ Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (3N842)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 208-230/460V AC Voltage, 1770 Nameplate RPM (CEM3313T)
- Dayton General Purpose AC Motors