Shop All Capacitor Start AC Motors
Dayton
Capacitor-Start Aeration Fan Motor, 3/4 HP, 115/230V AC Voltage, 56Z Frame, 3,450 Nameplate RPM
Mfr # 4K058BG
Zoro # G1986043
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Air-Over
- Motor Mounting Type Rigid Base
- HP 3/4
- RPM Range 3,001-3,600
- Voltage 115/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4K058BG
- Zoro # G1986043
- UPC # 190735327371
- Country of Origin Mexico
- Category Capacitor Start AC Motors
Dimensions
Length Less Shaft | 8 1/8 in |
Overall Length | 10 3/8 in |
Shaft Length | 2 1/4 in |
Shaft Dia. | 5/8 in |
Description
Aeration Fan Motor, Single Phase, Motor Design Capacitor-Start, 3/4 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 11.0/5.5 A, 56Z Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 50 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Frame Material Rolled Steel, Finish Enamel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M 1/4 Quick Connect Socket Brass (AW-0017-0001)
- DIXON CM Unvalved Coupler, 3/8", Fem NPTF, 1/4" (3CMF2-B-E)
- DIXON Quick Clamp, For Use with R73/R74, Regulator, L73/L74/Lubricator, F73/F74 Filter (4314-51)
- PARKER Swivel Connect, Zinc Steel, Fem. ORFSxM, 3/8In (6-6 F6L-S)
- DAYTON Capacitor-Start General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 56C Frame (1K077)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56 Frame (30PT58)
- DAYTON Capacitor-Start Aeration Fan Motor, 2 HP, 115/230V AC Voltage, 143TZ Frame, 3,450 Nameplate RPM (4K061)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 143T Frame (3K300)
- DAYTON Capacitor-Start General Purpose Motor, 1, 1/3 HP, 115V AC Voltage, 56 Frame (5FTT2)
- DAYTON Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 56H Frame (5UKG3)
- WORLDWIDE ELECTRIC Worldwide Electric GP Motor NT12-18-56CB, TEFC, REM-C, 1 PH, 56C, 1/2 HP, 4.4 FLA, Less Overload (NT12-18-56CB)
- Dayton General Purpose AC Motors