Shop All Capacitor Start AC Motors
Dayton
Capacitor-Start Aeration Fan Motor, 3 HP, 230V AC Voltage, 145TZ Frame, 3,450 Nameplate RPM
Mfr # 4K062
Zoro # G1986000
product price: $630.99
/ea
Free Shipping & Returns
$630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Air-Over
- Motor Mounting Type Rigid Base
- HP 3
- RPM Range 3,001-3,600
- Voltage 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4K062
- Zoro # G1986000
- UPC # 190735327418
- Country of Origin Mexico
- Category Capacitor Start AC Motors
Dimensions
Overall Length | 13 3/4 in |
Shaft Dia. | 7/8 in |
Length Less Shaft | 11 1/2 in |
Shaft Length | 2 1/4 in |
Description
Aeration Fan Motor, Single Phase, Motor Design Capacitor-Start, 3 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 230V AC, Full Load Amps 14.9 A, 145TZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 50 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Rolled Steel, Finish Enamel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight 1/8 in Hose I.D, 1/8"-27 Thread (707001-0202)
- SMC Speed Control Valve, 8mm Tube, 3/8 In (AS3211F-03-08S)
- RULAND Clamp Bellows Cplg, Bores 0.250"x6mm, OD 0.750", L 1.188", Aluminum (BC12-1/4"-6MM-A)
- WESTWARD Grease Fitting And Cap Kit, SAE, 100 PC (3APF4)
- DAYTON Capacitor-Start High Torque Farm Duty Motor, 1/3 HP, 115/230V AC Voltage, 56C Frame (1TMW3)
- DAYTON Capacitor-Start Aeration Fan Motor, 3/4 HP, 115/230V AC Voltage, 56Z Frame, 3,450 Nameplate RPM (4K058BG)
- DAYTON Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame (31TR74)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame (30PT68)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56HZ Frame (5UKG0)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 48 Frame (103806.00)
- BALDOR-RELIANCE Baldor-Reliance Motor JML3608T, 5HP, 3450RPM, 1PH, 60HZ, 184JM, 3640LC, TEFC, F (JML3608T)
- Dayton General Purpose AC Motors