Shop All Capacitor Start AC Motors
Dayton
Capacitor-Start Aeration Fan Motor, 2 HP, 115/230V AC Voltage, 143TZ Frame, 3,450 Nameplate RPM
Mfr # 4K061
Zoro # G1986089
original price:
$660.82
57% off
new price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Air-Over
- Motor Mounting Type Rigid Base
- HP 2
- RPM Range 3,001-3,600
- Voltage 115/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4K061
- Zoro # G1986089
- UPC # 190735327401
- Country of Origin Mexico
- Category Capacitor Start AC Motors
Dimensions
Shaft Dia. | 7/8 in |
Overall Length | 13 3/4 in |
Shaft Length | 2 1/4 in |
Length Less Shaft | 11 1/2 in |
Description
Aeration Fan Motor, Single Phase, Motor Design Capacitor-Start, 2 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 22.2/11.1 A, 143TZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 50 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Rolled Steel, Finish Enamel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 2L120 Cut Edge V-Belt, 12" Outside Length, 1/4" Top Width, 1 Ribs (2L120)
- MAIN FILTER Hydraulic Filter, replaces WIX D85B10FV, Pressure Line, 10 micron, Outside-In (MF0061622)
- FESTO Coupling Socket KD3-CK-6 (KD3-CK-6)
- MARTIN SPROCKET & GEAR Vp Sheave, 1VP65 1 3/8 (1VP65 1 3/8)
- DAYTON Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/230V AC Voltage, 56H Frame (30PT71)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56H Frame (1K066)
- DAYTON Capacitor-Start General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 56C Frame (6K181BG)
- DAYTON Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 56H Frame (5UKG5BG)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 56C Frame (103838.00)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (103877.00)
- NORD NEMA C-face Brakemotor, 0.33 HP (SK71S/4-56C-CUS-BRE5-HL)
- Dayton Capacitor Start AC Motors