Shop All Capacitor Start AC Motors
Dayton
Capacitor-Start Aeration Fan Motor, 1 1/2 HP, 115/230V AC Voltage, 143TZ Frame, 3,450 Nameplate RPM
Mfr # 4K060
Zoro # G1986098
original price:
$574.89
9% off
new price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Air-Over
- Motor Mounting Type Rigid Base
- HP 1 1/2
- RPM Range 3,001-3,600
- Voltage 115/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4K060
- Zoro # G1986098
- UPC # 190735327395
- Country of Origin Mexico
- Category Capacitor Start AC Motors
Dimensions
Shaft Dia. | 7/8 in |
Length Less Shaft | 11 in |
Overall Length | 13 1/4 in |
Shaft Length | 2 1/4 in |
Description
Aeration Fan Motor, Single Phase, Motor Design Capacitor-Start, 1 1/2 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 17.4/8.7 A, 143TZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 50 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Rolled Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X03X02)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/4 Inch Barb X 1/8 Inch NPT Male End (FM24)
- SMC Guided Cylinder, 40mm Bore, 100mm Stroke (MGPM40-100Z)
- TOMPKINS Hydraulic Fitting-Stainless06MP-06MP HEX NIPPLE-SS (SS-5404-06-06-FG)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56 Frame (31TT03)
- DAYTON Capacitor-Start Aeration Fan Motor, 3 HP, 230V AC Voltage, 145TZ Frame, 3,450 Nameplate RPM (4K062)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 56 Frame (103857.00)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 56 Frame (103835.00)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (103875.00)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56HZ Frame (31TR81)
- BALDOR-RELIANCE Baldor-Reliance Motor L3607, 1HP, 1140RPM, 1PH, 60HZ, 184, 3634L, TEFC, F1, N (L3607)
- Dayton Capacitor Start AC Motors