Shop All Capacitor Accessories
Dayton
Capacitor Mtg Bracket, 4 3/8 In L, PK5
Mfr # 2MEW3
Zoro # G1042623
product price: $9.19
/pk 5, $1.84/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 4-3/8 in Length
- For Use With Start Capacitors
- Function Mounts Capacitor
- Overall Length 4 3/8 in
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MEW3
- Zoro # G1042623
- UPC # 190735225257
- Country of Origin China
- Category Capacitor Accessories
Dimensions
Overall Length | 4 3/8 in |
Compatible Capacitor Width | 4 3/8 in |
Compatible Capacitor Height | 4 3/8 in |
Compatible Capacitor Dimensions | 4 3/8 in W |
Details
Item | Capacitor Mounting Bracket |
Type | 4-3/8 in Length |
For Use With | Start Capacitors |
Function | Mounts Capacitor |
Number of Pieces | 5 |
Application | Mounting Brackets are For Use In Conjunction With End Caps To Provide Secure and Electrically Safe Mounting |
Compatible Capacitor Case Shape | Round |
Compatible with Product Type | Start Capacitors |
Description
Capacitor Mounting Bracket, Compatible Capacitor Case Shape Round, Compatible Capacitor Height 4 3/8 in, Compatible Capacitor Width 4 3/8 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Motor, 1, 1/3 HP, 1075 rpm, 48Y, 115/208-230V (5860)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56H Frame (119169.00)
- DIXON TBolt, Clamp SS Bolt, 2.516", 2.812" (STBC275)
- ARROW PNEUMATICS Breather Vent, 1/8", PK10 (ASP-1BV)
- DAYTON Capacitor Terminal Cover, 3 Holes, PK5 (12N985)
- DAYTON Capacitor End Cap, 2 1/16 In Dia, PK5 (2MEY3)
- DAYTON Resistor w/Terminals, 15K Ohm, 2 W, PK10 (2MEW2)
- DAYTON Capacitor Mtg Bracket, 1-3/4 In Dia., PK5 (12N979)
- DAYTON Capacitor Mtg Bracket, 2 In Dia., PK5 (12N980)
- DAYTON Capacitor End Cap, 1 7/16 In Dia, PK5 (2MEY1)
- EBM-PAPST Capacitor Rubber Boot, 1 3/4 In Diameter (710-00-0042)
- Dayton Capacitor Accessories