Shop All Capacitor Accessories
Dayton
Capacitor Mtg Bracket, 3 3/8 In L, PK5
Mfr # 2MEW4
Zoro # G0386976
original price:
$4.09
5% off
new price: $3.85
/pk 5, $0.77/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 3-3/8 in Length
- For Use With Start Capacitors
- Function Mounts Capacitor
- Application Mounting Brackets are For Use In Conjunction With End Caps To Provide Secure and Electrically Safe Mounting
- Compatible with Product Type Start Capacitors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MEW4
- Zoro # G0386976
- UPC # 190735225264
- Country of Origin China
- Category Capacitor Accessories
Dimensions
Compatible Capacitor Width | 3 3/8 in |
Overall Length | 3 3/8 in |
Compatible Capacitor Height | 3 3/8 in |
Compatible Capacitor Dimensions | 3 3/8 in W |
Details
Item | Capacitor Mounting Bracket |
Type | 3-3/8 in Length |
For Use With | Start Capacitors |
Function | Mounts Capacitor |
Application | Mounting Brackets are For Use In Conjunction With End Caps To Provide Secure and Electrically Safe Mounting |
Compatible with Product Type | Start Capacitors |
Compatible Capacitor Case Shape | Round |
Number of Pieces | 5 |
Description
Capacitor Mounting Bracket, Compatible Capacitor Case Shape Round, Compatible Capacitor Height 3 3/8 in, Compatible Capacitor Width 3 3/8 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, PSC, 1 HP, 1075/4,208-230v, Ring/Stud (7E681)
- REELCRAFT 45 ft. 12/3 Extension Cord Reel 15.0 A Amps 2 Outlets 120V AC Voltage (L 4545 123 7)
- SPEEDAIRE Air Motor, 0.45 HP, 20.5 cfm, 10,000 rpm (22UX71)
- DAYTON HVAC Motor, 1/30 HP, 3000 rpm, 115V, 3.3 (71214887M)
- DAYTON Resistor w/Terminals, 15K Ohm, 2 W, PK10 (2MEW2)
- DAYTON Capacitor Terminal Cover, 1 Hole, PK5 (12N983)
- DAYTON Capacitor Mtg Bracket, 4 3/8 In L, PK5 (2MEW3)
- DAYTON Capacitor Mtg Bracket, 2 In Dia., PK5 (12N980)
- DAYTON Capacitor Mtg Bracket, 2-1/2 In Dia., PK5 (12N981)
- DAYTON Capacitor Terminal Cover, 2 Holes, PK5 (12N984)
- DAYTON Resistor, 2 Watt, 15,000 (12N986)
- Dayton Capacitor Accessories