Shop All Capacitor Accessories
Dayton
Capacitor Mtg Bracket, 2-5/32 L, PK5
Mfr # 12N976
Zoro # G4182367
product price: $13.35
/pk 5, $2.67/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-5/16 H X 2-5/32 L
- For Use With Run Capacitors
- Function Mounts Capacitors
- Compatible with Product Type Run Capacitors
- Compatible Capacitor Width 2 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 12N976
- Zoro # G4182367
- UPC # 190735115350
- Country of Origin China
- Category Capacitor Accessories
Dimensions
Compatible Capacitor Width | 2 5/32 in |
Overall Length | 2 5/32 in |
Diameter | 1 5/16 in |
Overall Height | 1 5/16 in |
Compatible Capacitor Dimensions | 2 5/32 in W x 1 5/16 in D |
Details
Item | Capacitor Mounting Bracket |
Type | 1-5/16 H X 2-5/32 L |
For Use With | Run Capacitors |
Function | Mounts Capacitors |
Compatible with Product Type | Run Capacitors |
Number of Pieces | 5 |
Compatible Capacitor Case Shape | Oval |
Description
Capacitor Mounting Bracket, Compatible Capacitor Case Shape Oval, Compatible Capacitor Width 2 5/32 in, Diameter 1 5/16 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Hose Manifold, 3-in-1, 1/4" FNPT (S-685-4)
- PARKER Coupler Plug, Steel, MNPT, 3/8 In. Pipe (2E)
- TIMKEN TIM-439, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 439 (439)
- THOMSON Shaft, Carbon Steel, 10 mm, 400 mm (10MM SOFT CTL X 400MM)
- DAYTON Capacitor Mtg Bracket, 2 In Dia., PK5 (12N980)
- DAYTON Terminal Guard For RunCapacitors, Plastic (2MEU9)
- DAYTON Resistor, 2 Watt, 15,000 (12N986)
- DAYTON Capacitor Jumper Wire Set, 6 In, PK10 (2MEV9)
- DAYTON Resistor w/Terminals, 15K Ohm, 2 W, PK10 (2MEW2)
- DAYTON Capacitor Mtg Bracket, 4 3/8 In L, PK5 (2MEW3)
- DAYTON Mounting Kit For Run Capacitors (2MEV1)
- Dayton Capacitor Accessories