Shop All Capacitor Accessories
Dayton
Capacitor Mtg Bracket, 2 3/4 In L, PK5
Mfr # 2MEW5
Zoro # G3355651
product price: $5.95
/pk 5, $1.19/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2-3/4 in Length
- For Use With Start Capacitors
- Function Mounts Capacitor
- Compatible with Product Type Start Capacitors
- Compatible Capacitor Height 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MEW5
- Zoro # G3355651
- UPC # 190735225271
- Country of Origin China
- Category Capacitor Accessories
Dimensions
Compatible Capacitor Height | 2 3/4 in |
Compatible Capacitor Width | 2 3/4 in |
Overall Length | 2 3/4 in |
Compatible Capacitor Dimensions | 2 3/4 in W |
Details
Item | Capacitor Mounting Bracket |
Type | 2-3/4 in Length |
For Use With | Start Capacitors |
Function | Mounts Capacitor |
Compatible with Product Type | Start Capacitors |
Compatible Capacitor Case Shape | Round |
Number of Pieces | 5 |
Application | Mounting Brackets are For Use In Conjunction With End Caps To Provide Secure and Electrically Safe Mounting |
Description
Capacitor Mounting Bracket, Compatible Capacitor Case Shape Round, Compatible Capacitor Height 2 3/4 in, Compatible Capacitor Width 2 3/4 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANO Replacement element for NF0175AC compres (E0175AC)
- D&D 28" Outside Length, 1" Top Width, 10 Ribs (280J10)
- EATON Variable Frequency Drive, 5 HP, 200-230V, Cutler-Hammer (DC1-12015NB-A20CE1)
- 80/20 Roller Wheel, Roller Dia 1.5 In (2281)
- DAYTON Capacitor Terminal Cover, 1 Hole, PK5 (12N982)
- DAYTON Capacitor End Cap, 1 13/16 In Dia, PK5 (2MEW7)
- DAYTON Capacitor Mtg Bracket, 2-1/2 In Dia., PK5 (12N981)
- DAYTON Capacitor Mtg Bracket, 1-3/4 In Dia., PK5 (12N979)
- DAYTON Capacitor Mtg Bracket, 4 3/8 In L, PK5 (2MEW3)
- DAYTON Capacitor Terminal Cover, 2 Holes, PK5 (12N984)
- PEM MOTORS Rotom, 400-480MFD, 250V, Start Capacitor, Round (400C)
- Dayton Motor Capacitors