Shop All Capacitor Accessories
Dayton
Capacitor Mtg Bracket, 2-1/2 In Dia., PK5
Mfr # 12N981
Zoro # G4002327
product price: $17.95
/pk 5, $3.59/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2-1/2 in dia
- For Use With Run Capacitors
- Function Mounts Capacitors
- Number of Pieces 5
- Compatible with Product Type Run Capacitors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 12N981
- Zoro # G4002327
- UPC # 190735115404
- Country of Origin China
- Category Capacitor Accessories
Dimensions
Diameter | 2 1/2 in |
Compatible Capacitor Dimensions | 2 1/2 in D |
Details
Item | Capacitor Mounting Bracket |
Type | 2-1/2 in dia |
For Use With | Run Capacitors |
Function | Mounts Capacitors |
Number of Pieces | 5 |
Compatible with Product Type | Run Capacitors |
Compatible Capacitor Case Shape | Round |
Description
Capacitor Mounting Bracket, Compatible Capacitor Case Shape Round, Diameter 2 1/2 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roller Brg, 44, 1/4in Bore, Open (B-44)
- TOLEDO GEARMOTOR Speed Reducer, Direct Drive, 48N, 4.81:1 (M164-48N-FRL)
- GATES 3/8" x 50 ft Hybrid Air Hose 300 psi (27571)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 3J, Bore 5/8" (3J58)
- DAYTON Capacitor End Cap, 2 1/16 In Dia, PK5 (2MEY3)
- DAYTON Capacitor End Cap, 1 7/16 In Dia, PK5 (2MEW6)
- DAYTON Mounting Kit For Run Capacitors (2MEV1)
- DAYTON Terminal Guard For RunCapacitors, Plastic (2MEU9)
- DAYTON Capacitor Terminal Cover, 2 Holes, PK5 (12N984)
- DAYTON Capacitor Terminal Cover, 3 Holes, PK5 (12N985)
- DAYTON Capacitor Jumper Wire Set, 4 In, PK10 (2MEV8)
- Dayton Motor Capacitors