Shop All Capacitor Accessories
Dayton
Capacitor Mtg Bracket, 1-29/32 W, PK5
Mfr # 12N977
Zoro # G3926946
original price:
$28.79
10% off
new price: $25.89
/pk 5, $5.18/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-29/32 W X 2-29/32 D
- For Use With Run Capacitors
- Function Mounts Capacitors
- Compatible with Product Type Run Capacitors
- Overall Width 1 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 12N977
- Zoro # G3926946
- UPC # 190735115367
- Country of Origin China
- Category Capacitor Accessories
Dimensions
Overall Width | 1 29/32 in |
Compatible Capacitor Width | 1 29/32 in |
Overall Length | 2 29/32 in |
Compatible Capacitor Dimensions | 1 29/32 in W |
Details
Item | Capacitor Mounting Bracket |
Type | 1-29/32 W X 2-29/32 D |
For Use With | Run Capacitors |
Function | Mounts Capacitors |
Compatible with Product Type | Run Capacitors |
Number of Pieces | 5 |
Compatible Capacitor Case Shape | Oval |
Description
Capacitor Mounting Bracket, Compatible Capacitor Case Shape Oval, Compatible Capacitor Width 1 29/32 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Mst Bushing, S2 4 3/16 (S2 4 3/16)
- DAYTON 5L390 V-Belt, 39" Outside Length, 21/32" Top Width, 1 Ribs (5L390)
- DAYTON DC Speed Control, 90VDC, 2A, NEMA 1 (5X412)
- GAST Vacuum Ejector, Single Unit, 30 to 75 PSI (VG-015-00-00)
- DAYTON Capacitor Mtg Bracket, 2-5/32 L, PK5 (12N976)
- DAYTON Resistor w/Terminals, 15K Ohm, 2 W, PK10 (2MEW2)
- DAYTON Capacitor Mtg Bracket, 1-3/4 In Dia., PK5 (12N979)
- DAYTON Terminal Guard For RunCapacitors, Plastic (2MEU9)
- DAYTON Capacitor Jumper Wire Set, 6 In, PK10 (2MEV9)
- DAYTON Mounting Kit For Run Capacitors (2MEV1)
- DAYTON Capacitor End Cap, 2 1/16 In Dia, PK5 (2MEY3)
- Dayton Motor Capacitors